Item Comparison: CER, APX7RG

Item

CER - Led Exit WHT/Red LTR - Compass

CER
Led Exit WHT/Red LTR

$25.23 Each

$25.23 (1 Each)

QTY:
Each
Add
APX7RG - Led Exit White Red/Green LTR Self Powered Uni Face - All-Pro Emergency

APX7RG
Led Exit White Red/Green LTR Self Powered Uni Face

$23.52 Each

$141.12 (6 Each)

QTY:
Each
Add
Nacogdoches 0 14
All Stores 201 1,119
Vendor Compass All-Pro Emergency
Catalog Number CER APX7RG
Manufacturer Number HCXURW-0-RC12 APX7RG
Category Emergency Lighting, Exit Signs - Exit Signs Enhanced Commodity Codes - Lighting
Classification Emergency & Exit Lighting Emergency & Exit Lighting
UNSPSC 39111709 - Emergency light unit 39111708 - Emergency exit illuminated sign
UPC/EAN/GTIN 00856143001448 00080083281107
Weight per package 8.3 (lbs/each) 2.2 (lbs/each)
Description CER Led Exit WHT/Red LTR
Led Emergency Exit, Precision Molded Thermoplastic (Enclosure) Material, Universal Single/Double Faces, Red Text Color, 90 Min Emergency Illumination Time, 120 V Ac;277 V Ac, 4.5 W, 4.3 In Depth, 12.6 In Length, 8.2 In Height, White, Battery Included, Nickel Cadmium (Nicad);Nickel Metal Hydride (Nimh) Battery, 2 Lamps, 2 Yr Warranty, Ceiling Mount;End Mount;Wall Mount, 2.5 LB
APX7RG Led Exit White Red/Green LTR Self Powered Uni Face
Exit Sign, Nickel Cadmium Battery, Universal, Field Selectable Red or Green, White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.23 (Each) $23.52 (Each)
Carton/Reel $25.23 (1 Each) $23.52 (1 Each)
Standard Packaging/Reel $25.23 (1 Each) $141.12 (6 Each)
amperage rating - 0.093A at 277V
Lamp Type LED LED
Material Precision Molded Thermoplastic (Enclosure) -
Number of Lamps 2 -
Voltage Rating 120 V ac;277 V ac 120/277 VAC
Wattage 4.5 W 3.12W
Background Color White -
Color White -
housing color White -
Letter Color RED -
Depth 4.3 in -
Height 8.2 in -
Length 12.6 in -
Size 2 in x 12 in x 8 in 12.1 IN Length 2.63 IN Width 7.5 IN Height
Description LED EXIT WHT/RED LTR LED EXIT WHITE RED/GREEN LTR SELF POWERED UNI FACE
extra long description DUAL CER EXIT SIGN RED LTRS UNIV FA CLS APX7RG ALL PRO EXIT RED GRN SEL
Features The CE Series offers quality and value with a compact and attractive LED based AC or emergency exit. The white or black housing is made of high impact UL flame rated thermoplastic. Snap together canopy, housing and removable chevrons for quick and easy installation. Universal single or double-face. The remote capacity option will run 4 CIR/COR Series single remote lamp-heads or 2 double CIR/COR remotes. Also available with self-test/self-diagnostics to monitor battery/charger failure, battery disconnect an -
Long Description LED Emergency Exit, Precision Molded Thermoplastic (Enclosure) Material, Universal Single/Double Faces, Red Text Color, 90 min Emergency Illumination Time, 120 V ac;277 V ac, 4.5 W, 4.3 in Depth, 12.6 in Length, 8.2 in Height, White, Battery Included, Nickel Cadmium (NiCad);Nickel Metal Hydride (NiMh) Battery, 2 Lamps, 2 yr Warranty, Ceiling Mount;End Mount;Wall Mount, 2.5 lb Exit Sign, Nickel Cadmium battery, Universal, Field Selectable Red or Green, White
Product Type Exit Sign Red LTRS Univ Face Nicad Batt All Pro Exit Red GRN Self Power
Short Description LED Emergency Exit, Precision Molded Thermoplastic (Enclosure), 120/277 VAC -
Special Features High-Impact;5 V Flame Rated;UV Stabilized Field selectable red or green faces, single or double sided
battery Nickel Cadmium -
Battery Included Yes -
Battery Type Nickel Cadmium (NiCad);Nickel Metal Hydride (NiMh) -
bulb type LED -
Emergency Illumination Time 90 min -
Fixture Type Emergency Exit Exit Light
includes Canopy;Nickel Cadmium (NiCad) or Nickel Metal Hydride (NiMh) -
lumens - N/A
Mounting Type Ceiling Mount;End Mount;Wall Mount -
Number of Faces Universal Single/Double -
package quantity 6 Master CT -
Standards Met UL 924 Listed Damp Location;NFPA 101 and NFPA 70;OSHA -
Text Color Red -
Warranty 2 yr -
Brand COMPASS ALL-PRO EMERGENCY
Manufacturers Part Number HCXURW-0-RC12 APX7RG
Category Description Emergency & Exit Lighting Emergency & Exit Lighting
Type Emergency Exit -
Weight 2.5 lb -
Application Stair-Wells;Hallways;Offices;Commercial lighting
environmental conditions Damp Location -
Mounting Wall or ceiling mount Ceiling/Wall Mount
standard UL924 Listed for Damp Location UL Listed;Title 20 Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat