Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
All-Pro Emergency |
All-Pro Emergency |
Catalog Number |
APX7RG |
AP70R |
Manufacturer Number |
APX7RG |
AP70R |
Category |
Enhanced Commodity Codes -
Lighting
|
Unassigned
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111708 - Emergency exit illuminated sign
|
-
|
UPC/EAN/GTIN |
00080083281107 |
662401000777 |
Weight per package |
2.2 (lbs/each) |
2.4 (lbs/each) |
Description |
APX7RG Led Exit White Red/Green LTR Self Powered Uni Face
Exit Sign, Nickel Cadmium Battery, Universal, Field Selectable Red or Green, White
|
AP70R Led Exit, White Universal Face Self Powered Unit
Exit Sign Lighting, Self Powered; 120/277 Vac; Nickel Cadmium Battery; Led Lamp; Universal Face(S); Red Letter Color; High Impact Thermoplastic Enclosure; White; Size 12 1/8 Inch L X 4 3/8 Inch W X 7 1/2 Inch H; Approval Ul 924, Ul FTBR, Nfpa 101
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.52 (Each) |
$29.81 (Each) |
Carton/Reel |
$23.52 (1 Each) |
$29.81 (1 Each) |
Standard Packaging/Reel |
$141.12 (6 Each) |
$178.86 (6 Each) |
|
amperage rating |
0.093A at 277V |
- |
Lamp Type |
LED |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
Voltage Rating |
120/277 VAC |
120/277 VAC |
Wattage |
3.12W |
- |
|
Enclosure Material |
- |
HIGH IMPACT THERMOPLASTIC |
Finish |
- |
white |
|
Size |
12.1 IN Length 2.63 IN Width 7.5 IN Height |
12 1/8 INCH L X 4 3/8 INCH W X 7 1/2 INCH H |
|
Commodity Description |
- |
Indoor Lighting - Emergency Lighting |
Description |
LED EXIT WHITE RED/GREEN LTR SELF POWERED UNI FACE |
LED EXIT,WHITE UNIVERSAL FACE SELF POWERED UNIT |
extra long description |
CLS APX7RG ALL PRO EXIT RED GRN SEL |
- |
Long Description |
Exit Sign, Nickel Cadmium battery, Universal, Field Selectable Red or Green, White |
EXIT SIGN LIGHTING, SELF POWERED; 120/277 VAC; NICKEL CADMIUM BATTERY; LED LAMP; UNIVERSAL FACE(S); RED LETTER COLOR; HIGH IMPACT THERMOPLASTIC ENCLOSURE; WHITE; SIZE 12 1/8 INCH L X 4 3/8 INCH W X 7 1/2 INCH H; APPROVAL UL 924, UL FTBR, NFPA 101 |
Product Type |
All Pro Exit Red GRN Self Power |
- |
Special Features |
Field selectable red or green faces, single or double sided |
- |
|
Battery Type |
- |
NICKEL CADMIUM |
Fixture Type |
Exit Light |
- |
lumens |
N/A |
- |
Number of Faces |
- |
Universal |
|
Brand |
ALL-PRO EMERGENCY |
ALL-PRO EMERGENCY |
Manufacturers Part Number |
APX7RG |
AP70R |
Model |
- |
AP |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
- |
SELF POWERED |
|
Application |
lighting |
- |
Approval |
- |
UL 924, UL FTBR, NFPA 101 |
Mounting |
Ceiling/Wall Mount |
- |
standard |
UL Listed;Title 20 Compliant |