Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
All-Pro Emergency |
Lithonia Lighting |
Catalog Number |
APX7RG |
LQMSW3R120277ELN |
Manufacturer Number |
APX7RG |
LQM S W 3 R 120/277 EL N M6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Emergency Lighting, Exit Signs -
Exit Signs
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111708 - Emergency exit illuminated sign
|
39111708 - Emergency exit illuminated sign
|
UPC/EAN/GTIN |
00080083281107 |
00784231011553 |
Weight per package |
2.2 (lbs/each) |
2.03 (lbs/each) |
Description |
APX7RG Led Exit White Red/Green LTR Self Powered Uni Face
Exit Sign, Nickel Cadmium Battery, Universal, Field Selectable Red or Green, White
|
LQMSW3R120277ELN White Led Exit Red LTR 120
The Quantum LQM Emergency Exit Sign With Red Letters From Lithonia Lighting With Improved Aesthetics and Performance, Is Easy to Install and Maintain. The Advanced Optical Design and Electronic Technology Deliver High-Quality Light Output When It Is Needed Most.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.52 (Each) |
$67.38 (Each) |
Carton/Reel |
$23.52 (1 Each) |
$67.38 (1 Each) |
Standard Packaging/Reel |
$141.12 (6 Each) |
$404.28 (6 Each) |
|
amperage rating |
0.093A at 277V |
- |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
LED - Static |
Material |
- |
Thermoplastic |
Shape |
- |
Square |
Voltage Rating |
120/277 VAC |
120,277 |
Wattage |
3.12W |
1 |
|
Background Color |
- |
White |
Color |
- |
White |
Finish |
- |
Matte |
housing color |
- |
White |
Lens Material |
- |
Not Applicable |
Letter Color |
- |
RED |
|
Height |
- |
7.6200 |
Length |
- |
11.7500 |
Size |
12.1 IN Length 2.63 IN Width 7.5 IN Height |
- |
Width |
- |
2.0000 |
|
Construction |
- |
New Construction,Remodel |
Description |
LED EXIT WHITE RED/GREEN LTR SELF POWERED UNI FACE |
WHITE LED EXIT RED LTR 120 |
extra long description |
CLS APX7RG ALL PRO EXIT RED GRN SEL |
LITH LQM S W 3 R 120/277 EL N M6 Qu |
Features |
- |
Design Select |
Long Description |
Exit Sign, Nickel Cadmium battery, Universal, Field Selectable Red or Green, White |
The Quantum LQM emergency exit sign with red letters from Lithonia Lighting with improved aesthetics and performance, is easy to install and maintain. The advanced optical design and electronic technology deliver high-quality light output when it is needed most. |
Product Type |
All Pro Exit Red GRN Self Power |
Quantum Led Thermoplastic Exit, Stencil |
Special Features |
Field selectable red or green faces, single or double sided |
- |
|
average life |
- |
Not Applicable |
dimensions |
- |
11.625x2.0x7.50 IN |
Fixture Type |
Exit Light |
Emergency Exit Unit (aka Combo), Exit Sign |
Hardware |
- |
No |
lumens |
N/A |
Not Applicable |
Maximum Operating Temperature |
- |
40 |
media |
- |
Yes |
pallet quantity |
- |
270 |
Power Source |
- |
Hardwired |
Warranty |
- |
5 |
|
Brand |
ALL-PRO EMERGENCY |
Lithonia Lighting |
Manufacturers Part Number |
APX7RG |
LQM S W 3 R 120/277 EL N M6 |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
Exit Signs |
Emergency Exit Sign |
|
|
Application |
lighting |
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail,Sports and Recreation,Warehouses |
environmental conditions |
- |
Indoor,Outdoor |
Mounting |
Ceiling/Wall Mount |
SURFACE |
standard |
UL Listed;Title 20 Compliant |
NFPA 101,NFPA 70,ULCA Title 20 |