Item Comparison: APX7RG, APX7R

Item

APX7RG - Led Exit White Red/Green LTR Self Powered Uni Face - All-Pro Emergency

APX7RG
Led Exit White Red/Green LTR Self Powered Uni Face

$23.52 Each

$141.12 (6 Each)

QTY:
Each
Add
APX7R - *Delisted* Led Exit Red LTR Self Powered Uni Face - All-Pro Emergency

APX7R
*Delisted* Led Exit Red LTR Self Powered Uni Face

$29.20 Each

$175.20 (6 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 1,215 345
Vendor All-Pro Emergency All-Pro Emergency
Catalog Number APX7RG APX7R
Manufacturer Number APX7RG APX7R
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Emergency & Exit Lighting Emergency & Exit Lighting
UNSPSC 39111708 - Emergency exit illuminated sign 39111708 - Emergency exit illuminated sign
UPC/EAN/GTIN 00080083281107 00080083566532
Weight per package 2.2 (lbs/each) 2.4 (lbs/each)
Description APX7RG Led Exit White Red/Green LTR Self Powered Uni Face
Exit Sign, Nickel Cadmium Battery, Universal, Field Selectable Red or Green, White
APX7R *Delisted* Led Exit Red LTR Self Powered Uni Face
Thermoplastic Exit Sign, Universal Faces, Red Text Color, 120 V Ac;277 V Ac, 0.99 W @ 120 V;1.14 W @ 277 V, 1-5/8 In Depth, 11-5/8 In Length, 7-3/16 In Height, White, Battery Included, Nickel Cadmium (Nicad) Battery, Led Bulb, 5 Yr;7 Yr (Battery) Warranty, Surface Mount, 2.4 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.52 (Each) $29.20 (Each)
Carton/Reel $23.52 (1 Each) $29.20 (1 Each)
Standard Packaging/Reel $141.12 (6 Each) $175.20 (6 Each)
amperage rating 0.093A at 277V 0.07
Lamp Type LED LED
Material - Thermoplastic
Number of Lamps - 1
Voltage Rating 120/277 VAC 120 V ac;277 V ac
Wattage 3.12W 0.99 W @ 120 V;1.14 W @ 277 V
Background Color - White
Depth - 1-5/8 in;41 mm
Height - 7-3/16 in;183 mm
Length - 11-5/8 in;295 mm
Size 12.1 IN Length 2.63 IN Width 7.5 IN Height 9.5 IN Length 2.625 IN Width 7.5 IN Height
Description LED EXIT WHITE RED/GREEN LTR SELF POWERED UNI FACE LED EXIT WHITE RED LTR SELF POWERED UNI FACE
extra long description CLS APX7RG ALL PRO EXIT RED GRN SEL CLS APX7R ALL PRO SELF POWER RED EX
Features - The All Pro Series exit (APX6/APX7) is the most Economical LED exit for general purpose applications. The durable, injection molded, thermoplastic material resists discoloration due to UV radiation and the energy efficient, low maintenance LED's provide bright illumination. All AP series exits offer universal configurations (single and double face) and have universal mounting capability (ceiling, wall, end).
Long Description Exit Sign, Nickel Cadmium battery, Universal, Field Selectable Red or Green, White Thermoplastic Exit Sign, Universal Faces, Red Text Color, 120 V ac;277 V ac, 0.99 W @ 120 V;1.14 W @ 277 V, 1-5/8 in Depth, 11-5/8 in Length, 7-3/16 in Height, White, Battery Included, Nickel Cadmium (NiCad) Battery, LED Bulb, 5 yr;7 yr (Battery) Warranty, Surface Mount, 2.4 lb
Product Type All Pro Exit Red GRN Self Power All Pro Self Power Red Exit
Short Description - Thermoplastic Exit Sign, 120/277 VAC, Self Powered
Special Features Field selectable red or green faces, single or double sided Long-life LED lamps provide uniform diffused illumination
battery - Nickel Cadmium
Battery Included - Yes
Battery Type - Nickel Cadmium (NiCad)
bulb type - LED
Fixture Type Exit Light Exit Light
includes - Snap-Fit Canopy;Captive Mounting Screw
lumens N/A N/A
Mounting Type - Surface Mount
Number of Faces - Universal
package quantity - 1 ct
Standards Met - UL924 Listed Damp Location
Text Color - Red
Warranty - 5 yr;7 yr (Battery)
Brand ALL-PRO EMERGENCY ALL-PRO EMERGENCY
Manufacturers Part Number APX7RG APX7R
Category Description Emergency & Exit Lighting Emergency & Exit Lighting
Type Exit Signs LED Exit and Emergency
Weight - 2.4 lb
Application lighting lighting
Mounting Ceiling/Wall Mount Ceiling/Wall Mount
standard UL Listed;Title 20 Compliant UL Listed - Damp Location;OSHA Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat