Item Comparison: APX7R, EXRM6

Item

APX7R - *Delisted* Led Exit Red LTR Self Powered Uni Face - All-Pro Emergency

APX7R
*Delisted* Led Exit Red LTR Self Powered Uni Face

$29.20 Each

$175.20 (6 Each)

QTY:
Each
Add
EXRM6 - Red Led Exit Sign - Lithonia Lighting

EXRM6
Red Led Exit Sign

$33.00 Each

$198.00 (6 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 512 0
Vendor All-Pro Emergency Lithonia Lighting
Catalog Number APX7R EXRM6
Manufacturer Number APX7R EXR M6
Category Enhanced Commodity Codes - Lighting Emergency Lighting, Exit Signs - Exit Signs
Classification Emergency & Exit Lighting Emergency & Exit Lighting
UNSPSC 39111708 - Emergency exit illuminated sign 39111708 - Emergency exit illuminated sign
UPC/EAN/GTIN 00080083566532 00784231874684
Weight per package 2.4 (lbs/each) 2.95 (lbs/each)
Description APX7R *Delisted* Led Exit Red LTR Self Powered Uni Face
Thermoplastic Exit Sign, Universal Faces, Red Text Color, 120 V Ac;277 V Ac, 0.99 W @ 120 V;1.14 W @ 277 V, 1-5/8 In Depth, 11-5/8 In Length, 7-3/16 In Height, White, Battery Included, Nickel Cadmium (Nicad) Battery, Led Bulb, 5 Yr;7 Yr (Battery) Warranty, Surface Mount, 2.4 LB
EXRM6 Red Led Exit Sign
00784231874684|0784231|784231874684|78423187468|87468|Exr Led M6|EXRLEDM6|Exr-Led-M6|Emergency Exit Sign|Acuity Brands Exr Led M6|Acuity Brands EXRLEDM6|Acuity Brands Exr-Led-M6|Lithonia Exr Led M6|Lithonia EXRLEDM6|Lithonia Exr-Led-M6|Lithonia Lighting Exr Led M6|Lithonia Lighting EXRLEDM6|Lithonia Lighting Exr-Led-M6|Lithonialighting Exr Led M6|Lithonialighting EXRLEDM6|Lithonialighting Exr-Led-M6
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.20 (Each) $33.00 (Each)
Carton/Reel $29.20 (1 Each) $33.00 (1 Each)
Standard Packaging/Reel $175.20 (6 Each) $198.00 (6 Each)
amperage rating 0.07 Power Sentry
Lamp Type LED Open Office, Retail
Material Thermoplastic Thermoplastic
Number of Lamps 1 -
Voltage Rating 120 V ac;277 V ac 120/277
Wattage 0.99 W @ 120 V;1.14 W @ 277 V 2
Background Color White White
Backing Material - Power Sentry
Color - White
housing color - White
Letter Color - RED
Depth 1-5/8 in;41 mm -
Height 7-3/16 in;183 mm -
Length 11-5/8 in;295 mm Light Commercial, Residential, Restroom
Size 9.5 IN Length 2.625 IN Width 7.5 IN Height -
Description LED EXIT WHITE RED LTR SELF POWERED UNI FACE RED LED EXIT SIGN
extra long description CLS APX7R ALL PRO SELF POWER RED EX LITH EXR-LED-M6 Emergency Exit Sign
Features The All Pro Series exit (APX6/APX7) is the most Economical LED exit for general purpose applications. The durable, injection molded, thermoplastic material resists discoloration due to UV radiation and the energy efficient, low maintenance LED's provide bright illumination. All AP series exits offer universal configurations (single and double face) and have universal mounting capability (ceiling, wall, end). -
Long Description Thermoplastic Exit Sign, Universal Faces, Red Text Color, 120 V ac;277 V ac, 0.99 W @ 120 V;1.14 W @ 277 V, 1-5/8 in Depth, 11-5/8 in Length, 7-3/16 in Height, White, Battery Included, Nickel Cadmium (NiCad) Battery, LED Bulb, 5 yr;7 yr (Battery) Warranty, Surface Mount, 2.4 lb 00784231874684|0784231|784231874684|78423187468|87468|EXR LED M6|EXRLEDM6|EXR-LED-M6|Emergency Exit Sign|Acuity Brands EXR LED M6|Acuity Brands EXRLEDM6|Acuity Brands EXR-LED-M6|LITHONIA EXR LED M6|LITHONIA EXRLEDM6|LITHONIA EXR-LED-M6|Lithonia Lighting EXR LED M6|Lithonia Lighting EXRLEDM6|Lithonia Lighting EXR-LED-M6|LithoniaLighting EXR LED M6|LithoniaLighting EXRLEDM6|LithoniaLighting EXR-LED-M6
Product Type All Pro Self Power Red Exit Emergency Exit Sign
Short Description Thermoplastic Exit Sign, 120/277 VAC, Self Powered -
Special Features Long-life LED lamps provide uniform diffused illumination -
average life - Light Commercial, Residential, Restroom
battery Nickel Cadmium Light Commercial, Residential, Restroom
Battery Included Yes -
battery life - Open Office, Retail
Battery Type Nickel Cadmium (NiCad) -
bulb type LED -
Fixture Type Exit Light NFPA 101,NFPA 70,UL
Housing Finish - Open Office, Retail
includes Snap-Fit Canopy;Captive Mounting Screw -
lumens N/A -
Mounting Type Surface Mount -
Number of Faces Universal -
Output Voltage - Open Office, Retail
package quantity 1 ct -
pallet quantity - 360
Standards Met UL924 Listed Damp Location -
Text Color Red -
Warranty 5 yr;7 yr (Battery) -
Brand ALL-PRO EMERGENCY Lithonia Lighting
Manufacturers Part Number APX7R EXR LED M6
Category Description Emergency & Exit Lighting Emergency & Exit Lighting
Type LED Exit and Emergency Emergency Exit Sign
Manufacturer Status - Inactive
Weight 2.4 lb -
Application lighting Open Office, Retail
Enclosure - Light Commercial, Residential, Restroom
Mounting Ceiling/Wall Mount SURFACE, WALL
standard UL Listed - Damp Location;OSHA Compliant NFPA 101, UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat