Item Comparison: APWR2, EREGYTWPSQM12

Item

APWR2 - Double Remote Head - All-Pro Emergency

APWR2
Double Remote Head

$62.72 Each

$62.72 (1 Each)

QTY:
Each
Add
EREGYTWPSQM12 - Twin Lamp Heads Weather Proof Square Grey - Lithonia Lighting

EREGYTWPSQM12
Twin Lamp Heads Weather Proof Square Grey

$60.30 Each

$723.60 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 11 0
Vendor All-Pro Emergency Lithonia Lighting
Catalog Number APWR2 EREGYTWPSQM12
Manufacturer Number APWR2 ERE GY T WP SQ M12
Category Enhanced Commodity Codes - Lighting Emergency Lighting, Exit Signs - Emergency Lighting
Classification Emergency & Exit Lighting N/A
UNSPSC 39111708 - Emergency exit illuminated sign 39111710 - Emergency Lighting Accessories
UPC/EAN/GTIN 00080083608584 00191848036815
Weight per package 0.5 (lbs/each) 2 (lbs/each)
Description APWR2 Double Remote Head
Remote, Double Head, Wet Listed
EREGYTWPSQM12 Twin Lamp Heads Weather Proof Square Grey
The Lithonia Lighting® Gray Ere Led Remotes Are Suitable For Outdoor Lighting Applications, For Use As Part Of An Emergency Lighting System, Illuminating The Path Of Egress. These Twin Led Lamp Remotes Are Fully Adjustable and Are Suitable For Wall or Ceiling Mounting.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $62.72 (Each) $60.30 (Each)
Carton/Reel $62.72 (1 Each) $60.30 (1 Each)
Standard Packaging/Reel $62.72 (1 Each) $723.60 (12 Each)
amperage rating 0.217 -
Lamp Included - Yes
Lamp Type LED LED - Static
Material Thermoplastic Thermoplastic
Number of Lamps 2 -
Shape - Square
Voltage Rating 3.6V -
Wattage 1 W -
Color - Gray
Finish - Textured
Lens Color - Clear
Lens Material - Plastic
Height - 4.5
Length - 10.5
Size 5.1 IN Length 5.1 IN Width 2.5 IN Height -
Width - 7.5
Construction - New Construction,Remodel
Description DOUBLE REMOTE HEAD TWIN LAMP HEADS WEATHER PROOF SQUARE GREY
extra long description CLS APWR2 ALL PRO DOUBLE HEAD WET L LITH ERE GY T WP SQ M12 Remote, Gre
Long Description Remote, Double Head, Wet Listed The Lithonia Lighting® gray ERE LED Remotes are suitable for outdoor lighting applications, for use as part of an emergency lighting system, illuminating the path of egress. These twin LED lamp remotes are fully adjustable and are suitable for wall or ceiling mounting.
Product Type All Pro Double Head Wet List Remote Remote Light Head
Special Features 3.6V, .78W DC long lasting LED heads -
average life - 100,000
battery N/A -
Fixture Type Emergency Light -
Hardware - No
lumens N/A 85 LM
Maximum Operating Temperature - 50
Power Source - Hardwired
Warranty - 2
Brand ALL-PRO EMERGENCY Lithonia Lighting
Manufacturers Part Number APWR2 ERE GY T WP SQ M12
Category Description Emergency & Exit Lighting Fuses & Fuse Accessories
Type LED Exit and Emergency -
Weight - 2
Application lighting Education,Hospitality,Offices & Banks,Retail
environmental conditions - Indoor,Outdoor
Mounting Ceiling and Surface SURFACE
standard UL/cUL Listed - Wet Location C-UL-US,NFPA 101,NFPA 70,UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat