Item Comparison: APWR2, CIRD

Item

APWR2 - Double Remote Head - All-Pro Emergency

APWR2
Double Remote Head

$62.72 Each

$62.72 (1 Each)

QTY:
Each
Add
CIRD - Led Double Head Remote Lamp Head - Compass

CIRD
Led Double Head Remote Lamp Head

$23.48 Each

$23.48 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 19 0
Vendor All-Pro Emergency Compass
Catalog Number APWR2 CIRD
Manufacturer Number APWR2 CIRD
Category Enhanced Commodity Codes - Lighting Emergency Lighting, Exit Signs - Emergency Lighting
Classification Emergency & Exit Lighting Emergency & Exit Lighting
UNSPSC 39111708 - Emergency exit illuminated sign 39111709 - Emergency light unit
UPC/EAN/GTIN 00080083608584 00856143001516
Weight per package 0.5 (lbs/each) 1 (lbs/each)
Description APWR2 Double Remote Head
Remote, Double Head, Wet Listed
CIRD Led Double Head Remote Lamp Head
Compact and Attractive Double Head Led Indoor Remote. Requires DC Input From The Compass CU2RC, Cerrc, Cegrc, CCRRC, CCGRC. Double Lamp-Head Is Fully Adjustable and Is Complete With Mounting Plate.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $62.72 (Each) $23.48 (Each)
Carton/Reel $62.72 (1 Each) $23.48 (1 Each)
Standard Packaging/Reel $62.72 (1 Each) $23.48 (1 Each)
amperage rating 0.217 -
Lamp Type LED LED
Material Thermoplastic Thermoplastic
Number of Lamps 2 2
Voltage Rating 3.6V 120/277
Wattage 1 W 1
Color - White
Height - 4.5
Length - 2.5
Size 5.1 IN Length 5.1 IN Width 2.5 IN Height -
Width - 4.5
Description DOUBLE REMOTE HEAD LED DOUBLE HEAD REMOTE LAMP HEAD
extra long description CLS APWR2 ALL PRO DOUBLE HEAD WET L DUAL CIRD REMOTE HEAD DOUBLE WHITE
Long Description Remote, Double Head, Wet Listed Compact and attractive double head LED indoor remote. Requires DC input from the Compass CU2RC, CERRC, CEGRC, CCRRC, CCGRC. Double lamp-head is fully adjustable and is complete with mounting plate.
Product Type All Pro Double Head Wet List Remote Remote Head Double White Led W Mount PLT
Special Features 3.6V, .78W DC long lasting LED heads N/A
battery N/A -
Fixture Type Emergency Light -
lumens N/A -
Brand ALL-PRO EMERGENCY COMPASS
Manufacturers Part Number APWR2 CIRD
Category Description Emergency & Exit Lighting Emergency & Exit Lighting
Type LED Exit and Emergency Indoor Remote lighting head
Application lighting Outdoor Remote;path of egress doors;Damp Listed
Mounting Ceiling and Surface -
standard UL/cUL Listed - Wet Location UL924 Listed for Damp Location
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat