Nacogdoches |
1 |
4 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
APWGPW432 |
WN432AUNVEB81U |
Manufacturer Number |
APWGPW432 |
WN432AUNVEB81U |
Category |
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39111533 - Fluorescent strip
|
39111533 - Fluorescent strip
|
UPC/EAN/GTIN |
00080083622139 |
00080083518517 |
Weight per package |
14 (lbs/each) |
14 (lbs/each) |
Description |
APWGPW432 4' 4 Lamp Wrap Electronic Ballast
Wraparound Luminaire, 120/277 V Ac, 462 Ma, 32 W, 50/60 HZ, Baked Enamel, Surface Mount, 12 In Length, 2-1/2 In Height, 14 LB
|
WN432AUNVEB81U 4' 4 Lamp Wrap Electronic Ballast, T8
Electronic Ballast, T8 Bulb Shape, 48 In Length, 7-5/8 In Width, 2-1/2 In Height, 120 to 277 V Ac, 32 W, Electronic Ballast, Instant, 2152 LM Brightness (Lumens), 4 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 14 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$79.86 (Each) |
$135.33 (Each) |
Carton/Reel |
$79.86 (1 Each) |
$135.33 (1 Each) |
Standard Packaging/Reel |
$79.86 (1 Each) |
$135.33 (1 Each) |
|
amperage rating |
0.462 (at 277V) |
N/A |
Ballast Type |
- |
Electronic |
Current Rating |
462 mA |
- |
Lamp Type |
T8 |
T8 (Not Included) |
Lamp Wattage |
- |
32 W |
Material |
Steel |
Steel |
Number of Lamps |
4 |
4 |
Voltage Rating |
120/277 V ac |
120 to 277 V ac |
Wattage |
32 W |
- |
|
Finish |
Baked Enamel |
- |
Housing Material |
- |
Steel |
Style |
(blank) |
(blank) |
|
Height |
2-1/2 in;63 mm |
2-1/2 in;63 mm |
Length |
12 in;305 mm |
48 in;1219 mm;4 ft |
Width |
- |
7-5/8 in;194 mm |
|
Description |
4' 4 LAMP WRAP ELECTRONIC BALLAST |
4' 4 LAMP WRAP ELECTRONIC BALLAST, T8 |
extra long description |
CLS APW-GPW432 ALLPRO WRAPS, 4'4L T |
CLS WN-432A-UNV-EB81-U WN 4 LMP, 4' |
Features |
The APW-GPW Series is a general purpose wraparound luminaire featuring ideal performance for any application. The luminaire's low profile design is both appealing and functional. The APW-GPW Series utilizes a clear, low brightness, extruded acrylic refractor to meet your performance and aesthetics needs. The APW-GPW Series is the perfect wraparound for schools, offices and other commercial and retail spaces. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Materi |
The WN Series is a specification wraparound luminaire featuring energy efficient performance. The luminaire's clean, low profile design is both appealing and functional. The WN Series utilizes a clear, low brightness, extruded acrylic refractor for high performance and aesthetics. The efficient and stylish WN Series is the perfect wraparound for schools offices and other commercial and retail spaces. |
Long Description |
WrapaRound Luminaire, 120/277 V ac, 462 mA, 32 W, 50/60 Hz, Baked Enamel, Surface Mount, 12 in Length, 2-1/2 in Height, 14 lb |
Electronic Ballast, T8 Bulb Shape, 48 in Length, 7-5/8 in Width, 2-1/2 in Height, 120 to 277 V ac, 32 W, Electronic Ballast, Instant, 2152 lm Brightness (Lumens), 4 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 14 lb/EA |
Product Type |
Allpro Wraps, 4'4L T8 General |
WN 4 LMP, 4' Wrparnd, Eltrnc Bal, T8 |
Short Description |
Wraparound Luminaire, 120/277 VAC, 4', 4 Lamp, Surface Mount |
48" Electronic Ballast, 4 Lamp, T8, 120 to 277 VAC, 32 W |
Special Features |
Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor to Meet your Performance and Aesthetics Needs. |
100% Clear Acrylic Prismatic Lens Provide Excellent Illumination;The Wn Series Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor for High Performance and Aesthetics |
|
Brightness (Lumens) |
- |
2152 lm |
bulb shape |
- |
T8 |
for use with |
Schools;Offices and Other Commercial |
Damp Locations |
Mounting Type |
Surface Mount |
Ceiling Mount |
Number of Ballasts |
- |
1;2 |
package quantity |
1 ct |
1 ct |
Standards Met |
ISO Certified;UL/cUL Listed |
UL Listed;cUL Listed;NEC 410.16 |
start type |
- |
Instant Start |
|
Brand |
METALUX |
METALUX |
Manufacturers Part Number |
APW-GPW432 |
WN-432A-UNV-EB81-U |
sub brand |
APW-GPW Series |
WN Series |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
Wraparounds |
Wraparound |
|
|
Application |
lighting |
Schools;Offices;Other Commercial;Retail Spaces |
Frequency Rating |
50/60 Hz |
- |
Mounting |
Surface Mount |
Surface Mount |
standard |
- |
UL/cUL Listed |