Item Comparison: APWGPW432, W432AUNVEB81U

Item

APWGPW432 - 4' 4 Lamp Wrap Electronic Ballast - Metalux

APWGPW432
4' 4 Lamp Wrap Electronic Ballast

$79.86 Each

$79.86 (1 Each)

QTY:
Each
Add
W432AUNVEB81U - 4 Lamp, 4' Wraparound, Electronic Ballast, T8 - Cooper Lighting Solutions

W432AUNVEB81U
4 Lamp, 4' Wraparound, Electronic Ballast, T8

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 1 0
All Stores 92 1
Vendor Metalux Cooper Lighting Solutions
Catalog Number APWGPW432 W432AUNVEB81U
Manufacturer Number APWGPW432 W-432A-UNV-EB81-U
Category Lighting Parts, Wiring & Accy. - Lighting Accessories Unassigned
Classification Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
UNSPSC 39111533 - Fluorescent strip -
UPC/EAN/GTIN 00080083622139 662401191369
Weight per package 14 (lbs/each) 0
Description APWGPW432 4' 4 Lamp Wrap Electronic Ballast
Wraparound Luminaire, 120/277 V Ac, 462 Ma, 32 W, 50/60 HZ, Baked Enamel, Surface Mount, 12 In Length, 2-1/2 In Height, 14 LB
W432AUNVEB81U 4 Lamp, 4' Wraparound, Electronic Ballast, T8
Wraparound Fixture, T8 Lamp; 4 Lamp(S); Electronic Ballast; Length 4 FT
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $79.86 (Each) $0.00 (Each)
Carton/Reel $79.86 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $79.86 (1 Each) $0.00 (1 Each)
amperage rating 0.462 (at 277V) -
Ballast Type - Electronic
Current Rating 462 mA -
Lamp Included - 0 IN
Lamp Type T8 FIXTURE WITH JUNCTION BOX
Material Steel -
Number of Lamps 4 798
Voltage Rating 120/277 V ac -
Wattage 32 W -
Finish Baked Enamel -
Style (blank) -
Height 2-1/2 in;63 mm -
Length 12 in;305 mm 4 ft
Commodity Description - Indoor Lighting - Fluorescent Fixtures
Description 4' 4 LAMP WRAP ELECTRONIC BALLAST -
extra long description CLS APW-GPW432 ALLPRO WRAPS, 4'4L T -
Features The APW-GPW Series is a general purpose wraparound luminaire featuring ideal performance for any application. The luminaire's low profile design is both appealing and functional. The APW-GPW Series utilizes a clear, low brightness, extruded acrylic refractor to meet your performance and aesthetics needs. The APW-GPW Series is the perfect wraparound for schools, offices and other commercial and retail spaces. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Materi -
Long Description WrapaRound Luminaire, 120/277 V ac, 462 mA, 32 W, 50/60 Hz, Baked Enamel, Surface Mount, 12 in Length, 2-1/2 in Height, 14 lb WRAPAROUND FIXTURE, T8 LAMP; 4 LAMP(S); ELECTRONIC BALLAST; LENGTH 4 FT
Product Type Allpro Wraps, 4'4L T8 General -
Short Description Wraparound Luminaire, 120/277 VAC, 4', 4 Lamp, Surface Mount -
Special Features Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor to Meet your Performance and Aesthetics Needs. -
for use with Schools;Offices and Other Commercial -
Mounting Type Surface Mount -
package quantity 1 ct -
Standards Met ISO Certified;UL/cUL Listed -
Brand METALUX Cooper Lighting Solutions
Manufacturers Part Number APW-GPW432 W-432A-UNV-EB81-U
sub brand APW-GPW Series -
Category Description Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
Type Wraparounds -
Weight 14 lb -
Application lighting -
Frequency Rating 50/60 Hz -
Mounting Surface Mount -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat