Item Comparison: APWGPW432, SB432MV0LT14GEB1

Item

APWGPW432 - 4' 4 Lamp Wrap Electronic Ballast - Metalux

APWGPW432
4' 4 Lamp Wrap Electronic Ballast

$79.86 Each

$79.86 (1 Each)

QTY:
Each
Add
SB432MV0LT14GEB1 - 4' 4 LMP Wrap 32W 120-277V T8 - Lithonia Lighting

SB432MV0LT14GEB1
4' 4 LMP Wrap 32W 120-277V T8

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 1 0
All Stores 92 0
Vendor Metalux Lithonia Lighting
Catalog Number APWGPW432 SB432MV0LT14GEB1
Manufacturer Number APWGPW432 SB 4 32 MVOLT 1/4 GEB10IS
Category Lighting Parts, Wiring & Accy. - Lighting Accessories Fluorescent Architectural & SP - Fluorescent Surface Architectu
Classification Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
UNSPSC 39111533 - Fluorescent strip 39111501 - Fluorescent fixtures
UPC/EAN/GTIN 00080083622139 00784231149980
Weight per package 14 (lbs/each) 13.9 (lbs/each)
Description APWGPW432 4' 4 Lamp Wrap Electronic Ballast
Wraparound Luminaire, 120/277 V Ac, 462 Ma, 32 W, 50/60 HZ, Baked Enamel, Surface Mount, 12 In Length, 2-1/2 In Height, 14 LB
SB432MV0LT14GEB1 4' 4 LMP Wrap 32W 120-277V T8
Lith SB-4-32-Mvolt-1/4-GEB10IS Wrap
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $79.86 (Each) $0.00 (Each)
Carton/Reel $79.86 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $79.86 (1 Each) $0.00 (1 Each)
amperage rating 0.462 (at 277V) -
Ballast Type - Electronic Ballast
Current Rating 462 mA -
Lamp Included - NO
Lamp Type T8 Fluorescent
Material Steel Steel
Number of Lamps 4 4
Shape - Rectangular
Voltage Rating 120/277 V ac 120 to 277
Wattage 32 W 128
Color - White
Finish Baked Enamel Gloss
Lens Color - Clear
Lens Material - Acrylic
Style (blank) Traditional
Height 2-1/2 in;63 mm 2.75
Length 12 in;305 mm 48
Width - 14.1900
Description 4' 4 LAMP WRAP ELECTRONIC BALLAST 4' 4 LMP WRAP 32W 120-277V T8
extra long description CLS APW-GPW432 ALLPRO WRAPS, 4'4L T -
Features The APW-GPW Series is a general purpose wraparound luminaire featuring ideal performance for any application. The luminaire's low profile design is both appealing and functional. The APW-GPW Series utilizes a clear, low brightness, extruded acrylic refractor to meet your performance and aesthetics needs. The APW-GPW Series is the perfect wraparound for schools, offices and other commercial and retail spaces. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Materi -
Long Description WrapaRound Luminaire, 120/277 V ac, 462 mA, 32 W, 50/60 Hz, Baked Enamel, Surface Mount, 12 in Length, 2-1/2 in Height, 14 lb LITH SB-4-32-MVOLT-1/4-GEB10IS Wrap
Product Type Allpro Wraps, 4'4L T8 General Wraparound
Short Description Wraparound Luminaire, 120/277 VAC, 4', 4 Lamp, Surface Mount -
Special Features Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor to Meet your Performance and Aesthetics Needs. For applications that require the clean appearance of a flat-bottom diffuser. Provides high light levels for storage rooms, offices or retail applications. Linear side prisms control brightness, pyramidal bottom prisms minimize lamp image. Diffuser hinges open from either side for easy maintenance. Full depth, white enamel end plates.
for use with Schools;Offices and Other Commercial -
Hardware - Yes
Maximum Operating Temperature - 25
Mounting Type Surface Mount -
package quantity 1 ct -
pallet quantity - 42
Socket Type - Bi-pin: Single
Standards Met ISO Certified;UL/cUL Listed -
Warranty - 1
Brand METALUX Lithonia Lighting
Manufacturers Part Number APW-GPW432 SB 4 32 MVOLT 1/4 GEB10IS
sub brand APW-GPW Series -
Category Description Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
Type Wraparounds Wraparound
aperture size - 4FT
Manufacturer Status - Inactive
Weight 14 lb 13.0000
Application lighting Education,Offices & Banks,Retail
environmental conditions - Indoor
Frequency Rating 50/60 Hz -
Mounting Surface Mount Surface,Suspended
standard - UL
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat