Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Metalux |
Catalog Number |
SB432MV |
APWGPW432 |
Manufacturer Number |
SB432MV |
APWGPW432 |
Category |
Fluorescent Architectural & SP -
Fluorescent Surface Architectu
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39111501 - Fluorescent fixtures
|
39111533 - Fluorescent strip
|
UPC/EAN/GTIN |
00745975083619 |
00080083622139 |
Weight per package |
12.04 (lbs/each) |
14 (lbs/each) |
Description |
SB432MV *Delisted* 4LMP 32W Wrap Square Basket
Square Wraparound Light, 48 In Length, 8-5/16 In Width, 2-7/8 In Height, 120 to 277 V Ac, 32 W, Electronic Ballast, Instant, White, 2900 LM Brightness (Lumens), 4 Lamps, 1 Ballasts, Steel Housing Material, Baked White Enamel, Ceiling Mount/Stem Mount, 13.9 LB/Ea
|
APWGPW432 4' 4 Lamp Wrap Electronic Ballast
Wraparound Luminaire, 120/277 V Ac, 462 Ma, 32 W, 50/60 HZ, Baked Enamel, Surface Mount, 12 In Length, 2-1/2 In Height, 14 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$128.90 (Each) |
$79.86 (Each) |
Carton/Reel |
$128.90 (1 Each) |
$79.86 (1 Each) |
Standard Packaging/Reel |
$128.90 (1 Each) |
$79.86 (1 Each) |
|
amperage rating |
- |
0.462 (at 277V) |
Ballast Type |
Electronic |
- |
Current Rating |
- |
462 mA |
Lamp Included |
NO |
- |
Lamp Type |
Fluorescent |
T8 |
Lamp Wattage |
32 W |
- |
Material |
Steel |
Steel |
Number of Lamps |
4 |
4 |
Shape |
Rectangular |
- |
Voltage Rating |
120 to 277 V ac |
120/277 V ac |
Wattage |
128 |
32 W |
|
Color |
White |
- |
Finish |
Baked White Enamel |
Baked Enamel |
Housing Material |
Steel |
- |
Lens Color |
Clear |
- |
Lens Material |
Acrylic |
- |
Style |
Traditional |
(blank) |
|
Height |
2-7/8 in;73 mm |
2-1/2 in;63 mm |
Length |
48 in;1219 mm |
12 in;305 mm |
Width |
8-5/16 in;212 mm |
- |
|
Description |
*DELISTED* 4LMP 32W WRAP SQUARE BASKET |
4' 4 LAMP WRAP ELECTRONIC BALLAST |
extra long description |
- |
CLS APW-GPW432 ALLPRO WRAPS, 4'4L T |
Features |
Linear side prisms control brightness, pyramidal bottom prisms minimize lamp image. Continuous side flanges on fixture body provide light trap and continuous diffuser support to prevent accidental opening and simplify maintenance. Full depth, white enamel end plates. Die-formed from code gauge cold-rolled steel. Channel cover snaps into place without the use of tools. Full end cap factory installed to reduce job site labour. Diffuser is extruded clear acrylic. Finish: Five-stage iron-phosphate pretreatment |
The APW-GPW Series is a general purpose wraparound luminaire featuring ideal performance for any application. The luminaire's low profile design is both appealing and functional. The APW-GPW Series utilizes a clear, low brightness, extruded acrylic refractor to meet your performance and aesthetics needs. The APW-GPW Series is the perfect wraparound for schools, offices and other commercial and retail spaces. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Materi |
Long Description |
Square WrapaRound Light, 48 in Length, 8-5/16 in Width, 2-7/8 in Height, 120 to 277 V ac, 32 W, Electronic Ballast, Instant, White, 2900 lm Brightness (Lumens), 4 Lamps, 1 Ballasts, Steel Housing Material, Baked White Enamel, Ceiling Mount/Stem Mount, 13.9 lb/EA |
WrapaRound Luminaire, 120/277 V ac, 462 mA, 32 W, 50/60 Hz, Baked Enamel, Surface Mount, 12 in Length, 2-1/2 in Height, 14 lb |
Product Type |
Square Wraparound Light |
Allpro Wraps, 4'4L T8 General |
Short Description |
4" Square Wraparound Light, Fluorescent, 120 to 277 VAC, 32 W, 4 Lamps |
Wraparound Luminaire, 120/277 VAC, 4', 4 Lamp, Surface Mount |
Special Features |
Designed for Applciations Requiring the Clean Appearance of a Flat-Bottom Diffuser |
Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor to Meet your Performance and Aesthetics Needs. |
|
Brightness (Lumens) |
2900 lm |
- |
for use with |
Damp Locations |
Schools;Offices and Other Commercial |
Hardware |
No |
- |
Maximum Operating Temperature |
25 |
- |
Mounting Type |
Ceiling Mount;Stem Mount |
Surface Mount |
Number of Ballasts |
1 |
- |
package quantity |
1 ct |
1 ct |
pallet quantity |
42 |
- |
Standards Met |
UL Listed;CSA Certified;Class P;HPF |
ISO Certified;UL/cUL Listed |
start type |
Instant Start |
- |
Warranty |
2 |
- |
|
Brand |
Lithonia Lighting |
METALUX |
Manufacturers Part Number |
SB432 MV |
APW-GPW432 |
sub brand |
- |
APW-GPW Series |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
Wraparound |
Wraparounds |
|
Manufacturer Status |
Inactive |
- |
|
|
Application |
Open Office;Retail;Storage Rooms |
lighting |
environmental conditions |
Indoor |
- |
Frequency Rating |
- |
50/60 Hz |
Mounting |
Surface,Suspended |
Surface Mount |
standard |
UL |