Item Comparison: APWGPW232, W232AUNVEB81U

Item

APWGPW232 - 4' 2 Lamp Wrap Electronic Ballast - Metalux

APWGPW232
4' 2 Lamp Wrap Electronic Ballast

$62.54 Each

$62.54 (1 Each)

QTY:
Each
Add
W232AUNVEB81U - 2 Lamp, 4' Wraparound, Electronic Ballast, T8 - Metalux

W232AUNVEB81U
2 Lamp, 4' Wraparound, Electronic Ballast, T8

$96.61 Each

$96.61 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 385 0
Vendor Metalux Metalux
Catalog Number APWGPW232 W232AUNVEB81U
Manufacturer Number APWGPW232 WN-232A-UNV-EB81-U
Category Lighting Parts, Wiring & Accy. - Lighting Accessories Enhanced Commodity Codes - Lighting
Classification Outdoor Hid Lighting Fluorescent Fixtures & Accessories
UNSPSC 39111533 - Fluorescent strip 39111533 - Fluorescent strip
UPC/EAN/GTIN 00080083622115 00080083518845
Weight per package 5.8799 (lbs/each) 9.6 (lbs/each)
Description APWGPW232 4' 2 Lamp Wrap Electronic Ballast
Wraparound Luminaire, 120/277 V Ac, 231 Ma, 32 W, 50/60 HZ, Baked Enamel, Surface Mount, 7-5/8 In Length, 2-1/2 In Height, 5.8799 LB
W232AUNVEB81U 2 Lamp, 4' Wraparound, Electronic Ballast, T8
2 Lamp, 4' Surface Commercial Wraparound, Cee Listed Electronic Ballast, T8
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $62.54 (Each) $96.61 (Each)
Carton/Reel $62.54 (1 Each) $96.61 (1 Each)
Standard Packaging/Reel $62.54 (1 Each) $96.61 (1 Each)
amperage rating 0.231 (at 277V) N/A
Ballast Type - Instant Start
Current Rating 231 mA -
Lamp Type T8 T8 (Not Included)
Material Steel Steel
Number of Lamps 2 2
Voltage Rating 120/277 V ac 120-277V
Wattage 32 W -
Finish Baked Enamel -
Style (blank) (blank)
Height 2-1/2 in;63 mm -
Length 7-5/8 in;194 mm -
Description 4' 2 LAMP WRAP ELECTRONIC BALLAST 2 LAMP, 4' WRAPAROUND, ELECTRONIC BALLAST, T8
extra long description CLS APW-GPW232 ALLPRO WRAPS, 4'2L T CLS WN-232A-UNV-EB81-U WN 2 LMP, 4'
Features The APW-GPW Series is a general purpose wraparound luminaire featuring ideal performance for any application. The luminaire's low profile design is both appealing and functional. The APW-GPW Series utilizes a clear, low brightness, extruded acrylic refractor to meet your performance and aesthetics needs. The APW-GPW Series is the perfect wraparound for schools, offices and other commercial and retail spaces. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Materi -
Long Description WrapaRound Luminaire, 120/277 V ac, 231 mA, 32 W, 50/60 Hz, Baked Enamel, Surface Mount, 7-5/8 in Length, 2-1/2 in Height, 5.8799 lb 2 Lamp, 4' Surface Commercial Wraparound, CEE Listed Electronic Ballast, T8
Product Type Allpro Wraps, 4'2L T8 General WN 2 LMP, 4' Wrparnd, Eltrnc Bal, T8
Short Description Wraparound Luminaire, 120/277 VAC, 4', 4 Lamp, Surface Mount -
Special Features Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor to Meet your Performance and Aesthetics Needs. 100% clear acrylic prismatic lens provide excellent illumination
for use with Schools;Offices and Other Commercial -
Mounting Type Surface Mount -
package quantity 1 ct -
Socket Type - N/A
Standards Met ISO Certified;UL/cUL Listed -
Brand METALUX METALUX
Manufacturers Part Number APW-GPW232 WN-232A-UNV-EB81-U
sub brand APW-GPW Series -
Category Description Outdoor HID Lighting Fluorescent Fixtures & Accessories
Type Wraparounds Wraparound
Weight 5.8799 lb -
Application lighting lighting
Frequency Rating 50/60 Hz -
Mounting Surface Mount Surface Mount
standard - UL/cUL Listed;Damp Locations
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat