Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Col |
Catalog Number |
APWGPW232 |
AWN4232EU |
Manufacturer Number |
APWGPW232 |
CY241019F000000 |
Category |
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Outdoor Hid Lighting
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39111533 - Fluorescent strip
|
39111501 - Fluorescent fixtures
|
UPC/EAN/GTIN |
00080083622115 |
00078531004859 |
Weight per package |
5.8799 (lbs/each) |
14.1 (lbs/each) |
Description |
APWGPW232 4' 2 Lamp Wrap Electronic Ballast
Wraparound Luminaire, 120/277 V Ac, 231 Ma, 32 W, 50/60 HZ, Baked Enamel, Surface Mount, 7-5/8 In Length, 2-1/2 In Height, 5.8799 LB
|
AWN4232EU 32W Uv T8 4'Wrap Elec Bal
Wrap 4FT 2L 32W 120-277V T8 Bal
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$62.54 (Each) |
$52.50 (Each) |
Carton/Reel |
$62.54 (1 Each) |
$52.50 (1 Each) |
Standard Packaging/Reel |
$62.54 (1 Each) |
$52.50 (1 Each) |
|
amperage rating |
0.231 (at 277V) |
- |
Current Rating |
231 mA |
- |
Lamp Type |
T8 |
- |
Material |
Steel |
- |
Number of Lamps |
2 |
- |
Voltage Rating |
120/277 V ac |
- |
Wattage |
32 W |
- |
|
Finish |
Baked Enamel |
- |
Style |
(blank) |
- |
|
Height |
2-1/2 in;63 mm |
- |
Length |
7-5/8 in;194 mm |
- |
|
Description |
4' 2 LAMP WRAP ELECTRONIC BALLAST |
32W UV T8 4'WRAP ELEC BAL |
extra long description |
CLS APW-GPW232 ALLPRO WRAPS, 4'2L T |
HCI CY241019F000000 AWN4-232-EU |
Features |
The APW-GPW Series is a general purpose wraparound luminaire featuring ideal performance for any application. The luminaire's low profile design is both appealing and functional. The APW-GPW Series utilizes a clear, low brightness, extruded acrylic refractor to meet your performance and aesthetics needs. The APW-GPW Series is the perfect wraparound for schools, offices and other commercial and retail spaces. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Materi |
- |
Long Description |
WrapaRound Luminaire, 120/277 V ac, 231 mA, 32 W, 50/60 Hz, Baked Enamel, Surface Mount, 7-5/8 in Length, 2-1/2 in Height, 5.8799 lb |
WRAP 4FT 2L 32W 120-277V T8 BAL |
Product Type |
Allpro Wraps, 4'2L T8 General |
AWN4-232-Eu |
Short Description |
Wraparound Luminaire, 120/277 VAC, 4', 4 Lamp, Surface Mount |
- |
Special Features |
Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor to Meet your Performance and Aesthetics Needs. |
- |
|
for use with |
Schools;Offices and Other Commercial |
- |
Mounting Type |
Surface Mount |
- |
package quantity |
1 ct |
- |
Standards Met |
ISO Certified;UL/cUL Listed |
- |
|
Brand |
METALUX |
Hubbell Canada |
Manufacturers Part Number |
APW-GPW232 |
CY241019F000000 |
sub brand |
APW-GPW Series |
- |
|
Category Description |
Outdoor HID Lighting |
Fluorescent Fixtures & Accessories |
Type |
Wraparounds |
- |
|
|
Application |
lighting |
- |
Frequency Rating |
50/60 Hz |
- |
Mounting |
Surface Mount |