Item Comparison: APSWS232, SSF232UNVEB81U

Item

APSWS232 - 4' 2 Lamp Strip Light 32W 120-2 - Metalux

APSWS232
4' 2 Lamp Strip Light 32W 120-2

$75.98 Each

$75.98 (1 Each)

QTY:
Each
Add
SSF232UNVEB81U - 4' 2 Lamp Strip Light 32W 120-277V T8 - Metalux

SSF232UNVEB81U
4' 2 Lamp Strip Light 32W 120-277V T8

$72.97 Each

$72.97 (1 Each)

QTY:
Each
Add
Nacogdoches 0 8
All Stores 255 118
Vendor Metalux Metalux
Catalog Number APSWS232 SSF232UNVEB81U
Manufacturer Number APSWS232 SSF232UNVEB81U
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
UNSPSC 39112507 - Strip lights 39112507 - Strip lights
UPC/EAN/GTIN 00080083622412 00080083519590
Weight per package 5.55 (lbs/each) 5.4 (lbs/each)
Description APSWS232 4' 2 Lamp Strip Light 32W 120-2
Tandem Strip, T8 Bulb Shape, 49.375 In Length, 4.75 In Width, 2.25 In Height, 120/277 V Ac, 32 W, Electronic Ballast, 2 Lamps, Narrow Steel Housing Material, Surface Mount, 5.55 LB/Ea
SSF232UNVEB81U 4' 2 Lamp Strip Light 32W 120-277V T8
Strip Light, T8 Bulb Shape, 4-1/4 In Length, 3-5/8 In Height, 120/277 V Ac, 32 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 5.4 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $75.98 (Each) $72.97 (Each)
Carton/Reel $75.98 (1 Each) $72.97 (1 Each)
Standard Packaging/Reel $75.98 (1 Each) $72.97 (1 Each)
amperage rating 231m N/A
Ballast Type Electronic Electronic
Lamp Type T8 T8 (Not Included)
Lamp Wattage 32 W 32 W
Material - Steel
Number of Lamps 2 2
Voltage Rating 120/277 V ac 120/277 V ac
Wattage 64W 32 W
Finish - Baked White Enamel
Housing Material Narrow Steel Die Cold Rolled Steel
Height 2.25 in 3-5/8 in;93 mm
Length 49.375 in 4-1/4 in;108 mm
Size 49.375 IN Length 4.75 IN Width 2.25 IN Height 48.938 IN Length 5.0 IN Width 2.75 IN Height
Width 4.75 in -
Description 4' 2 LAMP STRIP LIGHT 32W 120-2 4' 2 LAMP STRIP LIGHT 32W 120-277V T8
extra long description CLS APS-WS232 ALLPRO STRIPS, 4' 2L CLS SSF-232-UNV-EB81-U SSF 2 LMP ,
Long Description Tandem Strip, T8 Bulb Shape, 49.375 in Length, 4.75 in Width, 2.25 in Height, 120/277 V ac, 32 W, Electronic Ballast, 2 Lamps, Narrow Steel Housing Material, Surface Mount, 5.55 lb/EA Strip Light, T8 Bulb Shape, 4-1/4 in Length, 3-5/8 in Height, 120/277 V ac, 32 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 5.4 lb/EA
Product Type Allpro Strips, 4' 2L T8 Wide SSF 2 LMP , 4' Wide STRP, Eltrnc Bal, T8
Short Description Tandem Strip, T8, 120/277 VAC, 32W, 2 Lamp 4' Strip Light, T8, 120/277 VAC, 32W, 2 Lamp, 96" Length
Special Features Narrow steel construction Flip-up socket feature for faster installation out of the box
bulb shape T8 T8
for use with - Sorage/Utility Areas;Coves;Display Cases;Shops;Task And General Area Lighting
lumens N/A N/A
Mounting Type Surface Mount Surface Mount
package quantity 1 ct 1 ct
Standards Met UL/cUL Listed - Damp Location UL/cUL Listed - Damp Location
start type - Instant Start
Brand METALUX METALUX
Manufacturers Part Number APS-WS232 SSF-232-UNV-EB81-U
sub brand APS-NS Series SSF Series
Category Description Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
Type Striplights Strip
Weight 5.55 lb/EA 5.4 lb/EA
Application lighting Commercial;Industrial;Retail And Residential
Mounting Surface Mount Strip/Flushmount
standard - UL/cUL Listed;Damp Locations
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat