Nacogdoches |
23 |
31 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
All-Pro Emergency |
Catalog Number |
EU2LM12 |
APEL |
Manufacturer Number |
EU2L M12 |
APEL |
Category |
Emergency Lighting, Exit Signs -
Emergency Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111709 - Emergency light unit
|
39111708 - Emergency exit illuminated sign
|
UPC/EAN/GTIN |
00191848035351 |
00080083566501 |
Weight per package |
0.8 (lbs/each) |
2.4 (lbs/each) |
Description |
EU2LM12 Led Emergency Light Low Profile White
The Lithonia Lighting EU2L Led Emergency Light Is Suitable For Emergency Lighting Applications Such As Stairways and Hallways. Designed With All-Inclusive Lamp, Reflector and Lens Assembly. Its Low Profile and Dual Lamp Heads Make The EU2L Ideal For Safely Illuminating The Path Of Egress In Small Spaces At Lower Mounting Heights. It Can Be Wall or Ceiling Mounted and Will Provide 90 Minutes Of Emergency Power In The Case Of Power Loss.
|
APEL Emergency Lamp, Led 2 Round Head
Led Emergency Light, Sealed Nickel Cadmium Battery, Thermoplastic, Textured, White, 60 HZ, 120 V Ac;277 V Ac, 0.06 A @ 120 V;0.07 A @ 277 V, 0.33 W @ 120 V;0.47 W @ 277 V, Single Faces, White Housing Color, 3.6 V, Surface Mount, 2-5/8 In Width, 9 In Length, 4-11/16 In Height, 2.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.25 (Each) |
$24.50 (Each) |
Carton/Reel |
$32.25 (1 Each) |
$24.50 (1 Each) |
Standard Packaging/Reel |
$387.00 (12 Each) |
$196.00 (8 Each) |
|
amperage rating |
- |
0.06A (at 120V)/0.07A(at 277V) |
Current Rating |
- |
0.06 A @ 120 V;0.07 A @ 277 V |
Lamp Type |
LED - Static |
LED |
Material |
- |
Thermoplastic |
Number of Lamps |
- |
2 |
Voltage Rating |
120/277 |
120 V ac;277 V ac |
Wattage |
0.75 |
0.33 W @ 120 V;0.47 W @ 277 V |
|
Color |
White |
White |
color temperature |
5000 |
- |
Finish |
- |
Textured |
housing color |
- |
White |
Lens Color |
Clear |
- |
Lens Material |
Plastic |
- |
|
Height |
4.5 |
4-11/16 in;118 mm |
Length |
7.875 |
9 in;229 mm |
Size |
- |
10.1 IN Length 5.0 IN Width 2.25 IN Height |
Width |
2.75 |
2-5/8 in;67 mm |
|
Description |
LED EMERGENCY LIGHT LOW PROFILE WHITE |
EMERGENCY LAMP, LED 2 ROUND HEAD |
extra long description |
LITH EU2L M12 Lithonia Lighting LED |
CLS APEL ALL PRO EMERGENCY LIGHT |
Features |
Contractor Select |
The APEL is an UL 924 listed emergency light with a minimum of 90 minutes of run time and 17 feet of emergency egress coverage. Key features include LED heads, a no maintenance nickel cadmium battery and a five year fixture warranty. The LED heads are fully adjustable to maximize design flexibility while the compact form factor optimizes aesthetics. The universal j-box mounting pattern and snap fit housing construction significantly reduce installation time. The APELH2 versions have remote capacity capable |
Long Description |
The Lithonia Lighting EU2L LED Emergency Light is suitable for emergency lighting applications such as stairways and hallways. Designed with all-inclusive lamp, reflector and lens assembly. Its low profile and dual lamp heads make the EU2L ideal for safely illuminating the path of egress in small spaces at lower mounting heights. It can be wall or ceiling mounted and will provide 90 minutes of emergency power in the case of power loss. |
LED Emergency Light, Sealed Nickel Cadmium Battery, ThermoPlastic, Textured, White, 60 Hz, 120 V ac;277 V ac, 0.06 A @ 120 V;0.07 A @ 277 V, 0.33 W @ 120 V;0.47 W @ 277 V, Single Faces, White Housing Color, 3.6 V, Surface Mount, 2-5/8 in Width, 9 in Length, 4-11/16 in Height, 2.4 lb |
Product Type |
Lithonia Lighting Led Emergency Light, T |
All Pro Emergency Light |
Short Description |
- |
LED Emergency Light, Sealed Nickel Cadmium, Textured |
Special Features |
- |
3.6v, .78w Dc Long Lasting LED Heads;Fully Adjustable Heads |
|
battery |
- |
Nickel Cadmium |
Battery Type |
- |
Sealed Nickel Cadmium |
dimensions |
7.875x2.75x4.5 |
- |
Fixture Type |
Emergency Lighting Unit |
Emergency Light |
Lamp Voltage |
- |
3.6 V |
lumens |
150 LM |
100 |
Maximum Operating Temperature |
40 |
- |
media |
Yes |
- |
Mounting Type |
- |
Surface Mount |
Number of Faces |
- |
Single |
package quantity |
- |
8 PK;1 CT |
pallet quantity |
756 |
- |
Power Source |
Hardwired |
- |
Standards Met |
- |
UL 924 Listed;NFPA 101 Compliant;NEC/OSHA Certified |
Warranty |
2 |
- |
|
|
Brand |
Lithonia Lighting |
ALL-PRO EMERGENCY |
Manufacturers Part Number |
EU2L M12 |
APEL |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
Emergency Lighting Unit |
LED Exit and Emergency |
|
|
Application |
Education,Hospitality,Offices & Banks,Retail |
Lighting;General Purpose;Wall or Ceiling Mount Application |
environmental conditions |
Indoor |
- |
Frequency Rating |
- |
60 Hz |
Mounting |
SURFACE |
Surface Mount |
standard |
NFPA 101,ULCA Title 20 |
UL Listed - Damp Location |