Item Comparison: APEL, ELM2LM12

Item

APEL - Emergency Lamp, Led 2 Round Head - All-Pro Emergency

APEL
Emergency Lamp, Led 2 Round Head

$24.50 Each

$196.00 (8 Each)

QTY:
Each
Add
ELM2LM12 - Led Emergency 220LM 120-347V Bugeye White - Lithonia Lighting

ELM2LM12
Led Emergency 220LM 120-347V Bugeye White

$57.84 Each

$57.84 (1 Each)

QTY:
Each
Add
Nacogdoches 31 3
All Stores 1,990 70
Vendor All-Pro Emergency Lithonia Lighting
Catalog Number APEL ELM2LM12
Manufacturer Number APEL ELM2L M12
Category Enhanced Commodity Codes - Lighting Emergency Lighting, Exit Signs - Emergency Lighting
Classification Emergency & Exit Lighting Emergency & Exit Lighting
UNSPSC 39111708 - Emergency exit illuminated sign 39111709 - Emergency light unit
UPC/EAN/GTIN 00080083566501 00191848091920
Weight per package 2.4 (lbs/each) 1.7999 (lbs/each)
Description APEL Emergency Lamp, Led 2 Round Head
Led Emergency Light, Sealed Nickel Cadmium Battery, Thermoplastic, Textured, White, 60 HZ, 120 V Ac;277 V Ac, 0.06 A @ 120 V;0.07 A @ 277 V, 0.33 W @ 120 V;0.47 W @ 277 V, Single Faces, White Housing Color, 3.6 V, Surface Mount, 2-5/8 In Width, 9 In Length, 4-11/16 In Height, 2.4 LB
ELM2LM12 Led Emergency 220LM 120-347V Bugeye White
The Quantum® Series From Lithonia Lighting® With Improved Aesthetics and Performance, Is Easy to Install and Maintain. The Advanced Optical Design and Electronic Technology Deliver High-Quality Light Output When It Is Needed Most.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.50 (Each) $57.84 (Each)
Carton/Reel $24.50 (1 Each) $57.84 (1 Each)
Standard Packaging/Reel $196.00 (8 Each) $57.84 (1 Each)
amperage rating 0.06A (at 120V)/0.07A(at 277V) -
Current Rating 0.06 A @ 120 V;0.07 A @ 277 V -
Lamp Included - Yes
Lamp Type LED LED - Static
Material Thermoplastic Thermoplastic
Number of Lamps 2 2
Voltage Rating 120 V ac;277 V ac 120/277
Wattage 0.33 W @ 120 V;0.47 W @ 277 V 0.36
Color White White
color rendering index (cri) - 70
color temperature - 5000
Finish Textured Textured
housing color White -
Lens Color - Clear
Lens Material - Acrylic
Height 4-11/16 in;118 mm 4.68
Length 9 in;229 mm 9.72
Size 10.1 IN Length 5.0 IN Width 2.25 IN Height -
Width 2-5/8 in;67 mm 3.1
Construction - New Construction,Remodel
Description EMERGENCY LAMP, LED 2 ROUND HEAD LED EMERGENCY 220LM 120-347V BUGEYE WHITE
extra long description CLS APEL ALL PRO EMERGENCY LIGHT LITH ELM2L M12 ELM2L
Features The APEL is an UL 924 listed emergency light with a minimum of 90 minutes of run time and 17 feet of emergency egress coverage. Key features include LED heads, a no maintenance nickel cadmium battery and a five year fixture warranty. The LED heads are fully adjustable to maximize design flexibility while the compact form factor optimizes aesthetics. The universal j-box mounting pattern and snap fit housing construction significantly reduce installation time. The APELH2 versions have remote capacity capable Contractor Select
Long Description LED Emergency Light, Sealed Nickel Cadmium Battery, ThermoPlastic, Textured, White, 60 Hz, 120 V ac;277 V ac, 0.06 A @ 120 V;0.07 A @ 277 V, 0.33 W @ 120 V;0.47 W @ 277 V, Single Faces, White Housing Color, 3.6 V, Surface Mount, 2-5/8 in Width, 9 in Length, 4-11/16 in Height, 2.4 lb The Quantum® series from Lithonia Lighting® with improved aesthetics and performance, is easy to install and maintain. The advanced optical design and electronic technology deliver high-quality light output when it is needed most.
Product Type All Pro Emergency Light Emergency Lighting Unit
Short Description LED Emergency Light, Sealed Nickel Cadmium, Textured -
Special Features 3.6v, .78w Dc Long Lasting LED Heads;Fully Adjustable Heads -
battery Nickel Cadmium -
Battery Type Sealed Nickel Cadmium -
dimensions - 9.72 x 4.68 x 4.68
Fixture Type Emergency Light Emergency Lighting Unit
Hardware - No
Lamp Voltage 3.6 V -
lumens 100 220 LM
Maximum Operating Temperature - 40
media - Yes
Mounting Type Surface Mount -
Number of Faces Single -
package quantity 8 PK;1 CT -
Power Source - Hardwired
Standards Met UL 924 Listed;NFPA 101 Compliant;NEC/OSHA Certified -
Warranty - 5
Made in USA yes -
Brand ALL-PRO EMERGENCY Lithonia Lighting
Manufacturers Part Number APEL ELM2L M12
Category Description Emergency & Exit Lighting Emergency & Exit Lighting
Type LED Exit and Emergency Emergency Lighting Unit
Weight 2.4 lb 1.31
Application Lighting;General Purpose;Wall or Ceiling Mount Application Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail,Sports and Recreation
environmental conditions - Indoor,Outdoor
Frequency Rating 60 Hz -
Mounting Surface Mount SURFACE
standard UL Listed - Damp Location C-UL-US,NFPA 101,NFPA 70,NOM,ULCA Title 20
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat