Item Comparison: APEL, ELM2LEDM12

Item

APEL - Emergency Lamp, Led 2 Round Head - All-Pro Emergency

APEL
Emergency Lamp, Led 2 Round Head

$24.50 Each

$196.00 (8 Each)

QTY:
Each
Add
ELM2LEDM12 - THRMPLST Emg LTG U - Lithonia Lighting

ELM2LEDM12
THRMPLST Emg LTG U

$0.00 Each

$0.00 (12 Each)

Call nearest store for Item Price
Nacogdoches 31 0
All Stores 1,969 0
Vendor All-Pro Emergency Lithonia Lighting
Catalog Number APEL ELM2LEDM12
Manufacturer Number APEL ELM2 LED M12
Category Enhanced Commodity Codes - Lighting Emergency Lighting, Exit Signs - Emergency Lighting
Classification Emergency & Exit Lighting Emergency & Exit Lighting
UNSPSC 39111708 - Emergency exit illuminated sign 39111709 - Emergency light unit
UPC/EAN/GTIN 00080083566501 00745975223992
Weight per package 2.4 (lbs/each) 1.5 (lbs/each)
Description APEL Emergency Lamp, Led 2 Round Head
Led Emergency Light, Sealed Nickel Cadmium Battery, Thermoplastic, Textured, White, 60 HZ, 120 V Ac;277 V Ac, 0.06 A @ 120 V;0.07 A @ 277 V, 0.33 W @ 120 V;0.47 W @ 277 V, Single Faces, White Housing Color, 3.6 V, Surface Mount, 2-5/8 In Width, 9 In Length, 4-11/16 In Height, 2.4 LB
ELM2LEDM12 THRMPLST Emg LTG U
Emergency Light, Nickel Cadmium (Nicad) Battery, Thermoplastic, White, 120 V Ac;277 V Ac, 0.04 A @ 120 V;0.03 A @ 277 V, 1.44 W, 3 Yr Battery Life, Led Lamp, 3.6 V, Surface Mount;Wall Mount, 2-3/4 In Width, 10-1/4 In Length, 4-1/4 In Height, 4 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.50 (Each) $0.00 (Each)
Carton/Reel $24.50 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $196.00 (8 Each) $0.00 (12 Each)
amperage rating 0.06A (at 120V)/0.07A(at 277V) -
Current Rating 0.06 A @ 120 V;0.07 A @ 277 V 0.04 A @ 120 V;0.03 A @ 277 V
Lamp Type LED LED
Lamp Wattage - Not Applicable
Material Thermoplastic Thermoplastic
Number of Lamps 2 0
Voltage Rating 120 V ac;277 V ac 120 V ac;277 V ac
Wattage 0.33 W @ 120 V;0.47 W @ 277 V 1.44 W
Color White White
Finish Textured white
housing color White -
Height 4-11/16 in;118 mm 4-1/4 in;10.8 cm
Length 9 in;229 mm 10-1/4 in;26 cm
Size 10.1 IN Length 5.0 IN Width 2.25 IN Height -
Width 2-5/8 in;67 mm 2-3/4 in;7 cm
Description EMERGENCY LAMP, LED 2 ROUND HEAD THRMPLST EMG LTG U
extra long description CLS APEL ALL PRO EMERGENCY LIGHT -
Features The APEL is an UL 924 listed emergency light with a minimum of 90 minutes of run time and 17 feet of emergency egress coverage. Key features include LED heads, a no maintenance nickel cadmium battery and a five year fixture warranty. The LED heads are fully adjustable to maximize design flexibility while the compact form factor optimizes aesthetics. The universal j-box mounting pattern and snap fit housing construction significantly reduce installation time. The APELH2 versions have remote capacity capable A slim, LED emergency lighting unit for general purpose applications.Provides a minimum of 90 minutes of illumination for the rated wattage upon loss of AC power. Ideal for applications requiring attractive unit equipment with quick installation.
Long Description LED Emergency Light, Sealed Nickel Cadmium Battery, ThermoPlastic, Textured, White, 60 Hz, 120 V ac;277 V ac, 0.06 A @ 120 V;0.07 A @ 277 V, 0.33 W @ 120 V;0.47 W @ 277 V, Single Faces, White Housing Color, 3.6 V, Surface Mount, 2-5/8 in Width, 9 in Length, 4-11/16 in Height, 2.4 lb Emergency Light, Nickel Cadmium (NiCad) Battery, ThermoPlastic, White, 120 V ac;277 V ac, 0.04 A @ 120 V;0.03 A @ 277 V, 1.44 W, 3 yr Battery Life, LED Lamp, 3.6 V, Surface Mount;Wall Mount, 2-3/4 in Width, 10-1/4 in Length, 4-1/4 in Height, 4 lb
Product Type All Pro Emergency Light Emergency Lighting Unit
Short Description LED Emergency Light, Sealed Nickel Cadmium, Textured Emergency Light, Nickel Cadmium, White, 1.44W
Special Features 3.6v, .78w Dc Long Lasting LED Heads;Fully Adjustable Heads Unique Track-And-Swivel Arrangement Permits Full Range of Direction of Lamp Head Adjustment
battery Nickel Cadmium -
battery life - 3 yr
Battery Type Sealed Nickel Cadmium Nickel Cadmium (NiCad)
Fixture Type Emergency Light Emergency Lighting Unit
Lamp Voltage 3.6 V 3.6 V
lumens 100 -
Mounting Type Surface Mount Surface Mount;Wall Mount
Number of Faces Single -
package quantity 8 PK;1 CT 12 PK;1 CT
pallet quantity - 576
Standards Met UL 924 Listed;NFPA 101 Compliant;NEC/OSHA Certified UL Listed Damp Location
Made in USA yes -
Brand ALL-PRO EMERGENCY Lithonia Lighting
Manufacturers Part Number APEL ELM2 LED M12
Category Description Emergency & Exit Lighting Emergency & Exit Lighting
Type LED Exit and Emergency Emergency Lighting Unit
Manufacturer Status - Inactive
Weight 2.4 lb 4 lb;1.8 kg
Application Lighting;General Purpose;Wall or Ceiling Mount Application Emergency and Safety
Frequency Rating 60 Hz -
Mounting Surface Mount SURFACE, WALL
standard UL Listed - Damp Location UL
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat