Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
All-Pro Emergency |
All-Pro Emergency |
Catalog Number |
APCH7R |
APCH7RSQ |
Manufacturer Number |
APCH7R |
APCH7RSQ |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111707 - Combo light unit exit
|
39111708 - Emergency exit illuminated sign
|
UPC/EAN/GTIN |
00080083567171 |
00080083824908 |
Weight per package |
2.4 (lbs/each) |
2.4 (lbs/each) |
Description |
APCH7R *Delisted* Emergency/Exit Combo Remote Capacity
Polycarbonate Exit Sign, Polycarbonate Material, Single;Double Faces, Red Text Color, 3.6 V DC, 1.31 W @ 120 V;1.68 W @ 277 V, 3-15/16 In Depth, 16-9/16 In Length, 8-1/4 In Height, White, Battery Included, Nickel Cadmium (Nicad) Battery, 2 Lamps, Led Bulb, 5 Yr;7 Yr (Battery) Warranty, Surface Mount, 2.4 LB
|
APCH7RSQ Emergency/Exit Combo Square Head Remote Capacity
Apc Combo With Square Head, Self Powered, 120V/277V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$83.85 (Each) |
$142.23 (Each) |
Carton/Reel |
$83.85 (1 Each) |
$142.23 (1 Each) |
Standard Packaging/Reel |
$670.80 (8 Each) |
$142.23 (1 Each) |
|
amperage rating |
.09 at 277V |
0.015A at 277V |
Lamp Type |
LED |
LED |
Material |
Polycarbonate |
- |
Number of Lamps |
2 |
- |
Voltage Rating |
3.6 V dc |
120-277V |
Wattage |
1.31 W @ 120 V;1.68 W @ 277 V |
3.4W at 120V/3.6W at 277V |
|
|
Depth |
3-15/16 in;100 mm |
- |
Height |
8-1/4 in;210 mm |
- |
Length |
16-9/16 in;421 mm |
- |
Size |
8.5 IN Length 13.25 IN Width 2.6 IN Height |
8.5 IN Length 13.25 IN Width 2.6 IN Height |
|
Description |
EMERGENCY/EXIT COMBO REMOTE CAPACITY |
EMERGENCY/EXIT COMBO SQUARE HEAD REMOTE CAPACITY |
extra long description |
CLS APCH7R EXIT, RED, NI-CAD, SELF- |
CLS APCH7RSQ PLASTIC LED COMBO RED, |
Features |
The All Pro Series is the most Economical LED combo (including LED emergency light heads) for general purpose applications. The durable, injection molded, thermoplastic material resists discoloration due to UV radiation and the energy efficient, low maintenance LED’s provide bright illumination. All AP series combos offer universal configurations (single and double face) and have universal mounting capability (ceiling, wall, end). |
- |
Long Description |
Polycarbonate Exit Sign, Polycarbonate Material, Single;Double Faces, Red Text Color, 3.6 V dc, 1.31 W @ 120 V;1.68 W @ 277 V, 3-15/16 in Depth, 16-9/16 in Length, 8-1/4 in Height, White, Battery Included, Nickel Cadmium (NiCad) Battery, 2 Lamps, LED Bulb, 5 yr;7 yr (Battery) Warranty, Surface Mount, 2.4 lb |
APC Combo with Square Head, Self Powered, 120V/277V |
Product Type |
Exit, Red, Ni-Cad, Self-Powered |
Plastic Led Combo Red, SQ Heads, Rem Cap |
Short Description |
Polycarbonate Exit Sign, Polycarbonate, 3.6 V dc |
- |
Special Features |
3.6 V, 0.78 W DC Long Lasting LED Heads |
LED source for exit and emergency heads |
|
battery |
Nickel Cadmium |
- |
Battery Included |
Yes |
- |
Battery Type |
Nickel Cadmium (NiCad) |
- |
bulb type |
LED |
- |
Fixture Type |
Emergency Exit Combination Light |
Exit Light |
includes |
Snap-Fit Canopy;Captive Mounting Screw |
- |
lumens |
N/A |
N/A |
Mounting Type |
Surface Mount |
- |
Number of Faces |
Single;Double |
- |
package quantity |
8 PK;1 CT |
- |
Standards Met |
UL924 Listed Damp Location |
- |
Text Color |
Red |
- |
Warranty |
5 yr;7 yr (Battery) |
- |
|
Brand |
Eaton Lighting |
ALL-PRO EMERGENCY |
Manufacturers Part Number |
APCH7R |
APCH7RSQ |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
LED Exit and Emergency |
Exit Signs |
|
|
Application |
lighting |
lighting |
Mounting |
Ceiling and Surface |
Ceiling/Wall Mount |
standard |
UL/cUL Listed - Damp Location |