Item Comparison: APC7RG, APC7R

Item

APC7RG - Led Combo Unit Round Heads Red/Green Lettering - All-Pro Emergency

APC7RG
Led Combo Unit Round Heads Red/Green Lettering

$56.92 Each

$455.36 (8 Each)

QTY:
Each
Add
APC7R - Led Combo Unit Led Round Heads - All-Pro Emergency

APC7R
Led Combo Unit Led Round Heads

$56.92 Each

$455.36 (8 Each)

QTY:
Each
Add
Nacogdoches 129 0
All Stores 3,167 162
Vendor All-Pro Emergency All-Pro Emergency
Catalog Number APC7RG APC7R
Manufacturer Number APC7RG APC7R
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Emergency & Exit Lighting Emergency & Exit Lighting
UNSPSC 39111708 - Emergency exit illuminated sign 39111707 - Combo light unit exit
UPC/EAN/GTIN 00080083280827 00080083566556
Weight per package 2.5 (lbs/each) 2.4 (lbs/each)
Description APC7RG Led Combo Unit Round Heads Red/Green Lettering
All-Pro Combination Exit and Emergency Light, Red Green Selectable, Nickel Cadmium Battery, White Finish.
APC7R Led Combo Unit Led Round Heads
Polycarbonate Exit Sign, Polycarbonate Material, Single;Double Faces, Red Text Color, 120 V Ac;277 V Ac, 1.31 W @ 120 V;1.68 W @ 277 V, 3-15/16 In Depth, 16-9/16 In Length, 8-1/4 In Height, White, Battery Included, Nickel Cadmium (Nicad) Battery, 2 Lamps, Led Bulb, 5 Yr;7 Yr (Battery) Warranty, Surface Mount, 2.4 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $56.92 (Each) $56.92 (Each)
Carton/Reel $56.92 (1 Each) $56.92 (1 Each)
Standard Packaging/Reel $455.36 (8 Each) $455.36 (8 Each)
amperage rating 0.01A at 277V 0.09
Lamp Type LED LED
Material - Polycarbonate
Number of Lamps - 2
Voltage Rating 120/277 VAC 120 V ac;277 V ac
Wattage 4.04W 1.31 W @ 120 V;1.68 W @ 277 V
Background Color - White
Depth - 3-15/16 in;100 mm
Height - 8-1/4 in;210 mm
Length - 16-9/16 in;421 mm
Size 12.75 IN Length 7.875 IN Width 2.25 IN Height 8.5 IN Length 13.25 IN Width 2.6 IN Height
Description LED COMBO UNIT ROUND HEADS RED/GREEN LETTERING LED COMBO UNIT LED ROUND HEADS
extra long description CLS APC7RG ALL PRO COMBO RED GRN CLS APC7R ALL PRO COMBO WITH RED EX
Features - The All Pro Series is the most Economical LED combo (including LED emergency light heads) for general purpose applications. The durable, injection molded, thermoplastic material resists discoloration due to UV radiation and the energy efficient, low maintenance LED’s provide bright illumination. All AP series combos offer universal configurations (single and double face) and have universal mounting capability (ceiling, wall, end).
Long Description All-Pro Combination Exit and Emergency Light, Red Green Selectable, Nickel Cadmium Battery, White Finish. Polycarbonate Exit Sign, Polycarbonate Material, Single;Double Faces, Red Text Color, 120 V ac;277 V ac, 1.31 W @ 120 V;1.68 W @ 277 V, 3-15/16 in Depth, 16-9/16 in Length, 8-1/4 in Height, White, Battery Included, Nickel Cadmium (NiCad) Battery, 2 Lamps, LED Bulb, 5 yr;7 yr (Battery) Warranty, Surface Mount, 2.4 lb
Product Type All Pro Combo Red GRN All Pro Combo With Red Exit
Short Description - Polycarbonate Exit Sign, Polycarbonate, 120/277 VAC
Special Features Red / green selectable exit sign and emergency light 3.6 V, 0.78 W DC Long Lasting LED Heads
battery - Nickel Cadmium
Battery Included - Yes
Battery Type - Nickel Cadmium (NiCad)
bulb type - LED
Fixture Type Exit Light Emergency Exit Combination Light
includes - Snap-Fit Canopy;Captive Mounting Screw
lumens N/A 100
Mounting Type - Surface Mount
Number of Faces - Single;Double
package quantity - 8 PK;1 CT
Standards Met - UL924 Listed Damp Location
Text Color - Red
Warranty - 5 yr;7 yr (Battery)
Brand ALL-PRO EMERGENCY ALL-PRO EMERGENCY
Manufacturers Part Number APC7RG APC7R
Category Description Emergency & Exit Lighting Emergency & Exit Lighting
Type - LED Exit and Emergency
Weight - 2.4 lb
Application lighting lighting
Mounting Ceiling/Wall Mount Ceiling/Wall Mount
standard UL Listed;Title 20 Compliant UL Listed - Damp Location;NFPA 101 Compliant;NEC;OSHA Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat