Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B281SQZN |
AP235SQEG |
Manufacturer Number |
B281SQ ZN |
AP 235SQ EG |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Channel
|
Misc Fittings
|
UNSPSC |
39121311 - Electrical fittings
|
31162502 - Angle brackets
|
UPC/EAN/GTIN |
00781011571733 |
00616013029237 |
Weight per package |
4 (lbs/each) |
4.02 (lbs/each) |
Description |
B281SQZN BLTD 6X6, 3-1/2 SQ SPRT ZN PLT DBL Post Base
Post Base, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 6 In Length, 6 In Width, 3-1/2 In Height, 3/4 In Hole Size, 4 Holes, 400 LB
|
AP235SQEG DBL Post Base
Square Post Base, Steel, Silver Galvanized/Electro-Galvanized, Silver, 6 In (Base) Length, 6 In (Base);3-5/16 (Post) In Width, 3-1/2 In (Post) Height, 3/4 In Hole Size, 402 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$37.26 (Each) |
$153.78 (Each) |
Carton/Reel |
$37.26 (1 Each) |
$153.78 (1 Each) |
Standard Packaging/Reel |
$186.31 (5 Each) |
$153.78 (1 Each) |
|
Material |
Hot Rolled, Pickled and Oiled Plate or Strip Steel |
Steel |
|
Color |
- |
Silver |
Finish |
Zinc Plated |
Silver Galvanized/Electro-Galvanized |
|
Height |
3-1/2 in;88.9 mm |
3-1/2 in (Post) |
Length |
6 in;152.4 mm |
6 in (Base) |
Size |
6 In Length X 6 In Width X 3-1/2 In Height |
- |
Width |
6 in;152.4 mm |
6 in (Base);3-5/16 (Post) in |
|
Description |
BLTD 6X6,3-1/2 SQ SPRT ZN PLT DBL POST BASE |
DBL POST BASE |
extra long description |
B-LINE B281SQZN POST BASE 1 5/8" X |
ABB AP 235SQ EG SQ POST BASE HT3-1/ |
Features |
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel |
Connector, Square Post Base, Post Height 3-1/2 Inches, Post Width 3-5/16 Inches, Base Length 6 Inches, Base Height 6 Inches, Hole Diameter 3/4 Inch, Electro-Galvanized Steel |
Long Description |
Post Base, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 6 in Length, 6 in Width, 3-1/2 in Height, 3/4 in Hole Size, 4 Holes, 400 lb |
Square Post Base, Steel, Silver Galvanized/Electro-Galvanized, Silver, 6 in (Base) Length, 6 in (Base);3-5/16 (Post) in Width, 3-1/2 in (Post) Height, 3/4 in Hole Size, 402 lb/100 |
Product Type |
Post Base |
Square Post Base |
Short Description |
Post Base, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, Side by Side Channel for 2-B22 |
Square Post Base, Steel, Silver Galvanized/Electro-Galvanized |
similar brands |
Unistrut |
- |
Special Features |
Weight 400 Lb per 100 |
Excellent Corrosion Resistance |
|
dimensions |
6.0000 IN X 6.0000 IN X 3.5000 IN |
- |
for use with |
B22-A, B, C |
- |
Hole Size |
3/4 in;19 mm |
3/4 in |
Number of Holes |
4 |
12 |
package quantity |
1 CT;5 PK |
1 CT;10 PK |
|
|
Brand |
EATON B-LINE SERIES |
Thomas & Betts |
Manufacturers Part Number |
B281SQZN |
AP-235SQ-EG |
sub brand |
Bolted Framing |
Superstrut(R) |
|
Category Description |
STRUT CHANNEL |
MISC FITTINGS |
Type |
Post base |
Fittings, Brackets & Hardware |
|
Weight |
400 lb;181.4 kg |
402 lb/100 |
|
Application |
Strut Fittings |
Metal Framing |
standard |
Not Applicable |