Nacogdoches |
178 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Eaton |
Catalog Number |
AP232SQEG |
B280SQZN |
Manufacturer Number |
AP 232SQ EG |
B280SQZN |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Misc Fittings
|
Strut Channel
|
UNSPSC |
31162502 - Angle brackets
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00616013026540 |
00781011571535 |
Weight per package |
3.57 (lbs/each) |
3.68 (lbs/each) |
Description |
AP232SQEG Post Base Electro Galvanized
Square Post Base, Steel, Silver Galvanized, Silver, 6 M Length, 6 M Width, 3.5 In Height, 357 LB/100
|
B280SQZN BLTD 6X6, 3-1/2 SQ SPRT ZN PLT Post Base
Post Base, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 6 In Length, 6 In Width, 3-1/2 In Height, 3/4 In Hole Size, 4 Holes, 392 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$103.28 (Each) |
$45.90 (Each) |
Carton/Reel |
$1,032.84 (10 Each) |
$45.90 (1 Each) |
Standard Packaging/Reel |
$1,032.84 (10 Each) |
$229.50 (5 Each) |
|
Material |
Steel |
Hot Rolled, Pickled and Oiled Plate or Strip Steel |
|
Color |
Silver |
- |
Finish |
Silver Galvanized |
Zinc Plated |
|
Height |
3.5 in |
3-1/2 in;88.9 mm |
Length |
6 in |
6 in;152.4 mm |
Size |
- |
6 In Length X 6 In Width X 3-1/2 In Height |
Width |
6 in |
6 in;152.4 mm |
|
Description |
POST BASE ELECTRO GALVANIZED |
BLTD 6X6,3-1/2 SQ SPRT ZN PLT POST BASE |
extra long description |
ABB AP 232SQ EG SQ BASE CONN HT3.5I |
B-LINE B280SQZN POST BASE 1 5/8" X |
Features |
Connector, Square Post Base, Post Height 3-1/2 Inches, Post Length 1-11/16 Inch, Width 1-11/16 Inch, 4 Holes, Hole Diameter 3/4 Inch, Base Size 6 Inches x 6 Inches, Electro Galvanized Steel |
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel |
Long Description |
Square Post Base, Steel, Silver Galvanized, Silver, 6 m Length, 6 m Width, 3.5 in Height, 357 lb/100 |
Post Base, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 6 in Length, 6 in Width, 3-1/2 in Height, 3/4 in Hole Size, 4 Holes, 392 lb |
Product Type |
Square Post Base |
Post Base |
Short Description |
Square Post Base, Steel, Silver Galvanized |
Post Base, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, Side by Side Channel for 2-B22 |
similar brands |
- |
Unistrut |
Special Features |
Excellent Corrosion Resistance |
Weight 392 Lb per 100 |
|
dimensions |
- |
6.0000 IN X 6.0000 IN X 3.5000 IN |
for use with |
- |
B22 |
Hole Size |
- |
3/4 in;19 mm |
Number of Holes |
4 |
4 |
package quantity |
10 CT |
1 CT;5 PK |
|
|
Brand |
Thomas & Betts |
EATON B-LINE SERIES |
Manufacturers Part Number |
AP-232SQ-EG |
B280SQZN |
sub brand |
Superstrut(R) |
Bolted Framing |
|
Category Description |
MISC FITTINGS |
STRUT CHANNEL |
Type |
Post Bases |
Post base |
|
Weight |
357 lb/100 |
392 lb;177.8 kg |
|
Application |
Metal Framing |
Strut Fittings |
standard |
- |
Not Applicable |