Item Comparison: ALR3490, ALUELB34X90

Item

ALR3490 - 3/4" Aluminum 90D Elbow - SPC

ALR3490
3/4" Aluminum 90D Elbow

$6.6535 Each

$332.68 (50 Each)

QTY:
Each
Add
ALUELB34X90 - 3/4", 90D Al Elb - Ecn-Korns

ALUELB34X90
3/4", 90D Al Elb

$20.1466 Each

$20.15 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 120 33
Vendor SPC Ecn-Korns
Catalog Number ALR3490 ALUELB34X90
Manufacturer Number N/A ALUELB3/4X90
Category Unassigned Elbows, CPLG, Nipples, Running - Aluminum
Classification Rigid Elbows Rigid Elbows
UNSPSC - N/A
UPC/EAN/GTIN 88470000026 00784011011629
Weight per package 0.004 (lbs/each) 0.36 (lbs/each)
Description ALR3490 3/4" Aluminum 90D Elbow
ALUELB34X90 3/4", 90D Al Elb
3/4X90 Aluminum Elbow
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.65 (Each) $20.15 (Each)
Carton/Reel $6.65 (1 Each) $20.15 (1 Each)
Standard Packaging/Reel $332.68 (50 Each) $20.15 (1 Each)
Material - Aluminum
Commodity Description - ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Description 3/4" ALUMINUM 90D ELBOW 3/4",90D AL ELB
extra long description - STANDARD RADIUS TYPE; ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 4.5 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; ALUELB MODEL
Long Description - 3/4X90 ALUMINUM ELBOW
Product Type - Elbow
Applicable Standard - ANSI C80.5
Bend Angle - 90 Degree
Bend Radius - 4.5 INCH
End Type - EXTERNAL THREADED
Brand - ECN-KORNS
Manufacturers Part Number - ALUELB3/4X90
Model - ALUELB
Category Description RIGID ELBOWS RIGID ELBOWS
Type - STANDARD RADIUS
Trade Size - 3/4 INCH
Standard Package - 10 PER CARTON
Approval - UL 6, CSA C22.2, UL (Canada and US), ETL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat