Item Comparison: ALR290, ALUELB2X90

Item

ALR290 - 2" Aluminum 90D Elbow - SPC

ALR290
2" Aluminum 90D Elbow

$27.0708 Each

$270.71 (10 Each)

QTY:
Each
Add
ALUELB2X90 - 2", 90D Al Elb - Ecn-Korns

ALUELB2X90
2", 90D Al Elb

$70.3089 Each

$703.09 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 59 73
Vendor SPC Ecn-Korns
Catalog Number ALR290 ALUELB2X90
Manufacturer Number N/A ALUELB2X90
Category Unassigned Elbows, CPLG, Nipples, Running - Aluminum
Classification Rigid Elbows Rigid Elbows
UNSPSC - N/A
UPC/EAN/GTIN 88470000023 00784011011667
Weight per package 0.024 (lbs/each) 2.2999 (lbs/each)
Description ALR290 2" Aluminum 90D Elbow
ALUELB2X90 2", 90D Al Elb
2X90 Aluminum Elbow
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.07 (Each) $70.31 (Each)
Carton/Reel $27.07 (1 Each) $70.31 (1 Each)
Standard Packaging/Reel $270.71 (10 Each) $703.09 (10 Each)
Material - Aluminum
Commodity Description - ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Description 2" ALUMINUM 90D ELBOW 2",90D AL ELB
extra long description - STANDARD RADIUS TYPE; ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; ALUELB MODEL
Long Description - 2X90 ALUMINUM ELBOW
Product Type - Elbow
Applicable Standard - ANSI C80.5
Bend Angle - 90 Degree
Bend Radius - 9.5 INCH
End Type - EXTERNAL THREADED
Brand - ECN-KORNS
Manufacturers Part Number - ALUELB2X90
Model - ALUELB
Category Description RIGID ELBOWS RIGID ELBOWS
Type - STANDARD RADIUS
Trade Size - 2 INCH
Standard Package - 10 PER CARTON
Approval - UL 6, CSA C22.2, UL (Canada and US), ETL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat