Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Phoenix |
Catalog Number |
ALUCPLG112 |
21141500 |
Manufacturer Number |
ALUCPLG-1-1/2 |
21141500 |
Category |
Elbows, CPLG, Nipples, Running -
Aluminum
|
Elbows, CPLG, Nipples, Running -
Aluminum
|
Classification |
Rigid Couplings
|
N/A
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784011011353 |
00782172011359 |
Weight per package |
0.23 (lbs/each) |
0.19 (lbs/each) |
Description |
ALUCPLG112 1-1/2" Al CPLG
1 1/2 Aluminum Coupling
|
21141500 1-1/2" Al Coupling
Conduit Pipe 21141500 Phoenix Conduit Coupling, Trade Size: 1-1/2 In, 2.155 In Outside Diameter, 1-31/32 In Length, Flexibility: Rigid, Aluminum, Ul Listed, Csa Certified
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.79 (Each) |
$0.00 (Each) |
Carton/Reel |
$11.79 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$11.79 (1 Each) |
$0.00 (1 Each) |
|
Material |
Aluminum |
Aluminum |
|
|
Additional Information |
Total Length of Thread to Vanish Point 1.0252 Inch; Effective Length 0.7235 Inch; Pitch Diameter 1.7961 Inch; Thread per Inch 11-1/2 |
- |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM |
- |
Description |
1-1/2" AL CPLG |
1-1/2" AL COUPLING |
extra long description |
ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; ALUCPLG MODEL |
- |
Long Description |
1 1/2 ALUMINUM COUPLING |
Conduit Pipe 21141500 Phoenix Conduit Coupling, Trade Size: 1-1/2 IN, 2.155 IN Outside Diameter, 1-31/32 IN Length, Flexibility: Rigid, Aluminum, UL Listed, CSA Certified |
Product Type |
Conduit Coupling |
1-1/2 Cond CPLG Alum |
Special Features |
- |
Made from 6063 alloy with a maximum Copper content of 0.1 PCT |
|
outside diameter |
- |
2.155 in |
|
Brand |
ECN-KORNS |
Phoenix |
Manufacturers Part Number |
ALUCPLG-1-1/2 |
21141500 |
sub brand |
- |
Phoenix |
|
Category Description |
RIGID COUPLINGS |
Fuses & Fuse Accessories |
Type |
THREADED FEMALE |
Conduit Coupling |
|
Trade Size |
1-1/2 INCH |
1.5 in in |
|
|
standard |
- |
UL Listed, CSA Certified |
Used On |
RIGID CONDUIT |
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
Call nearest store for Item Price
|