Item Comparison: ALR2, ALR2

Item

ALR2 - 2" Aluminum Rigid Conduit - Allied Tube & Conduit

ALR2
2" Aluminum Rigid Conduit

$7.5719 Foot

$3,407.36 (450 Feet)

QTY:
Feet
Add
ALR2 - 2" Alu Rig Cond 10' - SPC

ALR2
2" Alu Rig Cond 10'

$4.75 Foot

$2,137.50 (450 Feet)

QTY:
Feet
Add
Nacogdoches 310 0
All Stores 17,060 300
Vendor Allied Tube & Conduit SPC
Catalog Number ALR2 ALR2
Manufacturer Number 278929 N/A
Category Unassigned Enhanced Commodity Codes - Boxes & Covers
Classification Aluminum Rigid Conduit Conduit Hangers/Stand Off Straps
UNSPSC 39131706 - Electrical conduit -
UPC/EAN/GTIN 00091111011061 89315299999
Weight per package 1.1849 (lbs/each) 1.1849 (lbs/each)
Description ALR2 2" Aluminum Rigid Conduit
Rigid Conduit, 2 In Trade Size, 10 FT Length, 1.2 LB/Ea
ALR2 2" Alu Rig Cond 10'
Minimum Order QTY 10 Units 10 Units
Unit/Foot $7.57 (Foot) $4.75 (Foot)
Carton/Reel $75.72 (10 Feet) $47.50 (10 Feet)
Standard Packaging/Reel $3,407.36 (450 Feet) $2,137.50 (450 Feet)
Length 10 ft -
Description 2" ALUMINUM RIGID CONDUIT 2" ALU RIG COND 10'
Long Description Rigid Conduit, 2 in Trade Size, 10 ft Length, 1.2 lb/EA -
Product Type Rigid Conduit -
Short Description Rigid Conduit, 2 in x 10 ft, Aluminum -
package quantity 450 PK;10 CT -
Brand Republic Conduit -
Manufacturers Part Number 732305 -
Category Description ALUMINUM RIGID CONDUIT CONDUIT HANGERS/STAND OFF STRAPS
Trade Size 2 in -
Manufacturer Status Non-Stock -
minimum qty 10 10
Weight 1.2 lb/EA -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat