Nacogdoches |
76 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
ALF3 |
ALF3PCS |
Manufacturer Number |
55106101 |
N/A |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Unassigned
|
Classification |
Aluminum Greenfield, Flexible Conduit
|
Aluminum Greenfield, Flexible Conduit
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886042942 |
78267369496 |
Weight per package |
1.08 (lbs/ft) |
1.08 (lbs/ft) |
Description |
ALF3 3" Alu Flexible Conduit
Flexible Conduit, 3 In Trade Size, 3.36 to 3.56 In Conduit Outer Diameter, 3 In Conduit Inner Diameter, 25 FT Length, Aluminum, 18 In Bend Radius, 77 LB/100 FT
|
ALF3PCS 3" Alu Flexible Conduit PCS
|
|
Minimum Order QTY |
25 |
10 Units |
Unit/Foot |
$9.41 (Foot) |
$9.41 (Foot) |
Carton/Reel |
$235.20 (25 Feet) |
$9.41 (1 Feet) |
Standard Packaging/Reel |
$235.20 (25 Feet) |
$9.41 (1 Feet) |
|
|
Diameter |
3" |
- |
Length |
25 ft |
- |
|
Description |
3" ALU FLEXIBLE CONDUIT |
3" ALU FLEXIBLE CONDUIT PCS |
extra long description |
SWC 55106101 Alflexâ„¢ Type RWA Red |
- |
Long Description |
Flexible Conduit, 3 in Trade Size, 3.36 to 3.56 in Conduit Outer Diameter, 3 in Conduit Inner Diameter, 25 ft Length, Aluminum, 18 in Bend Radius, 77 lb/100 ft |
- |
Product Type |
Flexible Conduit |
- |
Short Description |
Flexible Conduit, 3 in x 25 ft, Aluminum |
- |
Special Features |
Reduced Wall Type;High Strength |
- |
|
Bend Radius |
18 in |
- |
Conduit Inner Diameter |
3 in |
- |
Conduit Outer Diameter |
3.36 to 3.56 in |
- |
outside diameter |
3460 |
- |
package quantity |
25 CT |
- |
Standards Met |
UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant |
- |
|
|
Brand |
Southwire |
Flexible Conduit |
Manufacturers Part Number |
55106101 |
- |
|
Category Description |
ALUMINUM GREENFIELD, Flexible Conduit |
ALUMINUM GREENFIELD, Flexible Conduit |
Type |
FMC-RWA |
- |
|
|
|
Application |
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location |