Item Comparison: ALF212, ALF212150

Item

ALF212 - 2-1/2" Alu Flexible Conduit 25' - Flexible Conduit

ALF212
2-1/2" Alu Flexible Conduit 25'

$5.7555 Foot

$143.89 (25 Feet)

QTY:
Feet
Add
ALF212150 - 2-1/2" Alu Flexible Conduit 150' - Flexible Conduit

ALF212150
2-1/2" Alu Flexible Conduit 150'

$6.4733 Foot

$971.00 (150 Feet)

QTY:
Feet
Add
Nacogdoches 95 0
All Stores 4,688 0
Vendor Flexible Conduit Flexible Conduit
Catalog Number ALF212 ALF212150
Manufacturer Number 55106001 N/A
Category Enhanced Commodity Codes - Conduit & Raceways Unassigned
Classification Aluminum Greenfield, Flexible Conduit Aluminum Greenfield, Flexible Conduit
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886042935 07768028430
Weight per package 0.93 (lbs/ft) 0.93 (lbs/ft)
Description ALF212 2-1/2" Alu Flexible Conduit 25'
Flexible Conduit, 2-1/2 In Trade Size, 2.86 to 3.06 In Conduit Outer Diameter, 2.5 In Conduit Inner Diameter, 25 FT Length, Aluminum, 15 In Bend Radius, 65 LB/100 FT
ALF212150 2-1/2" Alu Flexible Conduit 150'
Minimum Order QTY 25 150
Unit/Foot $5.76 (Foot) $6.47 (Foot)
Carton/Reel $143.89 (25 Feet) $971.00 (150 Feet)
Standard Packaging/Reel $143.89 (25 Feet) $971.00 (150 Feet)
Material Aluminum -
Diameter 2-1/2" -
Length 25 ft -
Description 2-1/2" ALU FLEXIBLE CONDUIT 25' 2-1/2" ALU FLEXIBLE CONDUIT 150'
extra long description SWC 55106001 Alflexâ„¢ Type RWA Red -
Long Description Flexible Conduit, 2-1/2 in Trade Size, 2.86 to 3.06 in Conduit Outer Diameter, 2.5 in Conduit Inner Diameter, 25 ft Length, Aluminum, 15 in Bend Radius, 65 lb/100 ft -
Product Type Flexible Conduit -
Short Description Flexible Conduit, 2-1/2 in x 25 ft, Aluminum -
Special Features Reduced Wall Type;High Strength -
Bend Radius 15 in -
Conduit Inner Diameter 2.5 in -
Conduit Outer Diameter 2.86 to 3.06 in -
outside diameter 2960 -
package quantity 25 CT -
Standards Met UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant -
Made in USA yes -
Brand Southwire Flexible Conduit
Manufacturers Part Number 55106001 -
Category Description ALUMINUM GREENFIELD, Flexible Conduit ALUMINUM GREENFIELD, Flexible Conduit
Type FMC-RWA -
Trade Size 2-1/2 IN -
Weight 65 lb/100 ft -
Application Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat