Nacogdoches |
422 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
ALF12500 |
ALF12PCS |
Manufacturer Number |
55082102 |
ALF12PCS |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Aluminum Greenfield, Flexible Conduit
|
Aluminum Greenfield, Flexible Conduit
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886045981 |
88580000265 |
Weight per package |
0.09 (lbs/ft) |
0.09 (lbs/ft) |
Description |
ALF12500 1/2" Alu Flexibleible Conduit 500'
Flexible Conduit, 1/2 In Trade Size, 0.86 to 0.92 In Conduit Outer Diameter, 0.625 to 0.645 In Conduit Inner Diameter, 500 FT Length, Aluminum, 4 In Bend Radius, 9 LB/100 FT
|
ALF12PCS 1/2" Alu Flexible Conduit PCS
Aluminum Flexible Conduit, Made In Usa, Aluminum Material, 1/2 In Trade Size, 0.12 LB Weight
|
|
Minimum Order QTY |
500 |
10 Units |
Unit/Foot |
$0.66 (Foot) |
$0.66 (Foot) |
Carton/Reel |
$329.90 (500 Feet) |
$0.66 (1 Feet) |
Standard Packaging/Reel |
$329.90 (500 Feet) |
$0.66 (1 Feet) |
|
Material |
Aluminum |
Aluminum |
|
|
Description |
1/2" ALU FLEXIBLEIBLE CONDUIT 500' |
1/2" ALU FLEXIBLE CONDUIT PCS |
extra long description |
SWC 55082102 Alflexâ„¢ Type RWA Red |
- |
Long Description |
Flexible Conduit, 1/2 in Trade Size, 0.86 to 0.92 in Conduit Outer Diameter, 0.625 to 0.645 in Conduit Inner Diameter, 500 ft Length, Aluminum, 4 in Bend Radius, 9 lb/100 ft |
Aluminum Flexible Conduit, Made in USA, Aluminum Material, 1/2 in Trade Size, 0.12 lb Weight |
Product Type |
Flexible Conduit |
Aluminum Flexible Conduit |
Short Description |
Flexible Conduit, 1/2 in x 500 ft, Aluminum |
Aluminum Flexible Conduit, 1/2 in, Aluminum, 1 CT |
Special Features |
Reduced Wall Type;High Strength |
- |
|
Bend Radius |
4 in |
- |
Conduit Inner Diameter |
0.625 to 0.645 in |
- |
Conduit Outer Diameter |
0.86 to 0.92 in |
- |
outside diameter |
890 |
- |
package quantity |
500 CT |
1 ct |
Standards Met |
UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant |
- |
|
|
Brand |
Flexible Conduit |
SOUTHWIRE COMPANY |
Manufacturers Part Number |
55082102 |
ALF12PCS |
|
Category Description |
ALUMINUM GREENFIELD, Flexible Conduit |
ALUMINUM GREENFIELD, Flexible Conduit |
Type |
FMC-RWA |
- |
|
|
Weight |
9 lb/100 ft |
0.12 lb |
|
Application |
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location |