Item Comparison: ALF1, ALF1PCS

Item

ALF1 - 1" Alu Flexible Conduit 50' - Flexible Conduit

ALF1
1" Alu Flexible Conduit 50'

$1.7097 Foot

$85.48 (50 Feet)

QTY:
Feet
Add
ALF1PCS - 1" Alu Flexible Conduit PCS - Flexible Conduit

ALF1PCS
1" Alu Flexible Conduit PCS

$1.7097 Foot

$1.71 (1 Feet)

QTY:
Feet
Add
Nacogdoches 297 0
All Stores 50,389 5,223
Vendor Flexible Conduit Flexible Conduit
Catalog Number ALF1 ALF1PCS
Manufacturer Number 55092501 ALF1PCS
Category Enhanced Commodity Codes - Conduit & Raceways Enhanced Commodity Codes - Conduit & Raceways
Classification Aluminum Greenfield, Flexible Conduit Aluminum Greenfield, Flexible Conduit
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886042393 88580000261
Weight per package 0.28 (lbs/ft) 0.28 (lbs/ft)
Description ALF1 1" Alu Flexible Conduit 50'
Flexible Conduit, 1 In Trade Size, 1.3 to 1.38 In Conduit Outer Diameter, 1 to 1.04 In Conduit Inner Diameter, 50 FT Length, Aluminum, 6 In Bend Radius, 20 LB/100 FT
ALF1PCS 1" Alu Flexible Conduit PCS
Aluminum Flexible Conduit, Made In Usa, Aluminum Material, 1 In Trade Size, 0.28 LB Weight
Minimum Order QTY 50 10 Units
Unit/Foot $1.71 (Foot) $1.71 (Foot)
Carton/Reel $85.48 (50 Feet) $1.71 (1 Feet)
Standard Packaging/Reel $85.48 (50 Feet) $1.71 (1 Feet)
Material Aluminum Aluminum
Diameter 1" -
Length 50 ft -
Description 1" ALU FLEXIBLE CONDUIT 50' 1" ALU FLEXIBLE CONDUIT PCS
extra long description SWC 55092501 Alflexâ„¢ Type RWA Red -
Long Description Flexible Conduit, 1 in Trade Size, 1.3 to 1.38 in Conduit Outer Diameter, 1 to 1.04 in Conduit Inner Diameter, 50 ft Length, Aluminum, 6 in Bend Radius, 20 lb/100 ft Aluminum Flexible Conduit, Made in USA, Aluminum Material, 1 in Trade Size, 0.28 lb Weight
Product Type Flexible Conduit Aluminum Flexible Conduit
Short Description Flexible Conduit, 1 in x 50 ft, Aluminum Aluminum Flexible Conduit, 1 in, Aluminum, 1 CT
Special Features Reduced Wall Type;High Strength -
Bend Radius 6 in -
Conduit Inner Diameter 1 to 1.04 in -
Conduit Outer Diameter 1.3 to 1.38 in -
outside diameter 1340 -
package quantity 50 CT 1 ct
Standards Met UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant -
Made in USA yes yes
Brand Southwire SOUTHWIRE COMPANY
Manufacturers Part Number 55092501 ALF1PCS
Category Description ALUMINUM GREENFIELD, Flexible Conduit ALUMINUM GREENFIELD, Flexible Conduit
Type FMC-RWA -
Trade Size 1 in 1 in
Weight 20 lb/100 ft 0.28 lb
Application Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat