Item Comparison: ALB4A40GY, YBLED26ARM

Item

ALB4A40GY - 40W Led Area LT 4K 4000L Gry 50K HRS W/PC - Halo Outdoor

ALB4A40GY
40W Led Area LT 4K 4000L Gry 50K HRS W/PC

$68.80 Each

$68.80 (1 Each)

QTY:
Each
Add
YBLED26ARM - *Discontinued* 26W Led D-D Yrdblstr W/Arm 50K W/PC - Rab Lighting Inc

YBLED26ARM
*Discontinued* 26W Led D-D Yrdblstr W/Arm 50K W/PC

$232.33 Each

$232.33 (1 Each)

QTY:
Each
Add
Nacogdoches 21 0
All Stores 302 1
Vendor Halo Outdoor Rab Lighting Inc
Catalog Number ALB4A40GY YBLED26ARM
Manufacturer Number ALB4A40GY YBLED26ARM
Category Enhanced Commodity Codes - Lighting Led Architectural & Specificat - Led Wall Mounted Architectural
Classification Led Canopy, Parking, Pole Mounted & Roadway Lighting Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC 39111612 - Area lighting 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00080083137527 00019813104935
Weight per package 2.2 (lbs/each) 12.04 (lbs/each)
Description ALB4A40GY 40W Led Area LT 4K 4000L Gry 50K HRS W/PC
Area Light Luminaire, With Integral Dusk to Dawn, 120V, 40.7 W, 70 Cri, 4000K, Grey
YBLED26ARM *Discontinued* 26W Led D-D Yrdblstr W/Arm 50K W/PC
Led Yard Light, 120 V;208 V;240 V;277 V, 0.5 A @ 120 V, 28 W, 175 W (Mercury Vapor);150 W (HPS), Die-Cast Aluminum, Silver Gray, 5000 K, 67, 100000 H Average Life, Non Dimmable, 2689 LM Brightness (Lumens), Polyester Powder Coat, 22 In Length, 19.15 In Height, 13.4 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $68.80 (Each) $232.33 (Each)
Carton/Reel $68.80 (1 Each) $232.33 (1 Each)
Standard Packaging/Reel $68.80 (1 Each) $232.33 (1 Each)
amperage rating 0.34 A -
Ballast Type N/A -
Current Rating - 0.5 A @ 120 V
Lamp Type LED LED
Material - Die-Cast Aluminum
Number of Lamps 1 -
Voltage Rating 120V 120 V;208 V;240 V;277 V
Wattage - 26
Color - Silver Gray
Color Rendering Index - 67
color temperature - 5000 k
Finish - Polyester Powder Coat
Style (blank) -
Height - 19.15 in;486.4 mm
Length - 22 in;558 mm
Size 11.0 IN Length 4.313 IN Width 8.0 IN Height -
Description 40W LED AREA LT 4K 4000L GRY 50K HRS W/PC *DISCONTINUED* 26W LED D-D YRDBLSTR W/ARM 50K W/PC
extra long description CLS ALB4A40GY BASIC AREA LIGHT, 400 -
Features - High output LED yard blaster delivers enough light to hit the broad side of a barn. Durable finish withstands harsh environments.
Long Description Area Light Luminaire,with integral Dusk to Dawn,120V,40.7 W,70 CRI,4000K,Grey LED Yard Light, 120 V;208 V;240 V;277 V, 0.5 A @ 120 V, 28 W, 175 W (Mercury Vapor);150 W (HPS), Die-Cast Aluminum, Silver Gray, 5000 K, 67, 100000 h Average Life, Non Dimmable, 2689 lm Brightness (Lumens), Polyester Powder Coat, 22 in Length, 19.15 in Height, 13.4 lb
Product Type Basic Area Light, 4000 LMN, 4000K, Gy Yrdblstr 26W CL Led 120V PC W/ Arm SLVGR
Short Description - 26W LED Yard Light, 0.5 A @ 120 V, 28 W With Arm
Special Features Constructed of rugged die cast aluminum housing Widespread Light Distribution Illuminates Large Areas;Vandal-Resistant
average life - 100000 h
Brightness (Lumens) - 2689 lm
Equivalent Wattage - 175 W (Mercury Vapor);150 W (HPS)
includes - Integrated 120 V Compatible Photocell
lumens - 1865
package quantity - 1 ct
Standards Met - UL Listed;DLC Listed;IESNA LM-79 & LM-80
Total Wattage - 28 W
Brand Halo Outdoor Rab Lighting
Manufacturers Part Number ALB4A40GY YBLED26/ARM
Category Description LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type Area/Site/Roadway ROADWAY
Manufacturer Status - Inactive
Weight - 13.4 lb
Application lighting Nuclear;Pharmaceutical Industry Chemical;Petrochemical
standard cULus Listed;FCC Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat