Item Comparison: ALB4A40GY, AL3050LPCGY

Item

ALB4A40GY - 40W Led Area LT 4K 4000L Gry 50K HRS W/PC - Halo Outdoor

ALB4A40GY
40W Led Area LT 4K 4000L Gry 50K HRS W/PC

$68.80 Each

$68.80 (1 Each)

QTY:
Each
Add
AL3050LPCGY - 34W Led Area LT 5K 3300L Gry 50K HRS W/PC - Halo Outdoor

AL3050LPCGY
34W Led Area LT 5K 3300L Gry 50K HRS W/PC

$127.53 Each

$255.06 (2 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 269 2
Vendor Halo Outdoor Halo Outdoor
Catalog Number ALB4A40GY AL3050LPCGY
Manufacturer Number ALB4A40GY AL3050LPCGY
Category Enhanced Commodity Codes - Lighting Led Canopy, Parking, Pole Moun - Led Roadway Lighting
Classification Led Canopy, Parking, Pole Mounted & Roadway Lighting Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC 39111612 - Area lighting 39111613 - Security lighting
UPC/EAN/GTIN 00080083137527 00080083709977
Weight per package 2.2 (lbs/each) 5.6999 (lbs/each)
Description ALB4A40GY 40W Led Area LT 4K 4000L Gry 50K HRS W/PC
Area Light Luminaire, With Integral Dusk to Dawn, 120V, 40.7 W, 70 Cri, 4000K, Grey
AL3050LPCGY 34W Led Area LT 5K 3300L Gry 50K HRS W/PC
Led Area and Wall Light, 120 V, 0.821 A @ 120 V, 33.5 W, 84 W (CFL);175 W (Mercury Vapor);300 W (Incandescent), Die-Cast Aluminum, Gray, 5000 K, 3300 LM Brightness (Lumens), Pole Mount;Wall Mount, 50000 H Average Life, Non Dimmable, 13.4 In Length, 9.4 In Width, 7.7 In Height, 5 Yr Warranty, 5.699 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $68.80 (Each) $127.53 (Each)
Carton/Reel $68.80 (1 Each) $127.53 (1 Each)
Standard Packaging/Reel $68.80 (1 Each) $255.06 (2 Each)
amperage rating 0.34 A 0.279
Ballast Type N/A N/A
Current Rating - 0.821 A @ 120 V
Lamp Type LED LED
Material - Die-Cast Aluminum
Number of Lamps 1 1
Voltage Rating 120V 120
Color - Gray
color temperature - 5000 k
Finish - Gray
Style (blank) (blank)
Height - 7.7 in;196 mm
Length - 13.4 in;340 mm
Size 11.0 IN Length 4.313 IN Width 8.0 IN Height -
Width - 9.4 in;240 mm
Description 40W LED AREA LT 4K 4000L GRY 50K HRS W/PC 34W LED AREA LT 5K 3300L GRY 50K HRS W/PC
extra long description CLS ALB4A40GY BASIC AREA LIGHT, 400 ETNCL AL3050LPCGY LED AREA LIGHT, 3
Features - ALL-PRO’s new patent-pending LED Area and Wall Light combines high performance optics with super bright energy-efficient LEDs. Its rugged user friendly construction has a dusk to dawn photocontrol for night time ON and daytime OFF settings that provides a reliable security solution. This fixture provides larger area coverage than standard 65W CFL, 100W mercury vapor and 200W incandescent area lights while achieving substantial energy and maintenance savings. Perfect for illuminating large areas like barns,
Long Description Area Light Luminaire,with integral Dusk to Dawn,120V,40.7 W,70 CRI,4000K,Grey LED Area and Wall Light, 120 V, 0.821 A @ 120 V, 33.5 W, 84 W (CFL);175 W (Mercury Vapor);300 W (Incandescent), Die-Cast Aluminum, Gray, 5000 K, 3300 lm Brightness (Lumens), Pole Mount;Wall Mount, 50000 h Average Life, Non Dimmable, 13.4 in Length, 9.4 in Width, 7.7 in Height, 5 yr Warranty, 5.699 lb
Product Type Basic Area Light, 4000 LMN, 4000K, Gy Led Area Light, 3000 LM, 5000K, 120V, Gy
Short Description - LED Area and Wall Light, 0.821 A @ 120 V, 33.5 W
Special Features Constructed of rugged die cast aluminum housing UV Stable Acrylic Lens;Over 13 Years of Maintenance-Free Leds with Lifespan of 50000 hours
average life - 50000 h
Brightness (Lumens) - 3300 lm
Equivalent Wattage - 84 W (CFL);175 W (Mercury Vapor);300 W (Incandescent)
Mounting Type - Pole Mount;Wall Mount
package quantity - 1 PK;2 CT
Standards Met - ECCN:EAR99NLR
Total Wattage - 33.5 W
Warranty - 5 yr
Brand Halo Outdoor Utility
Manufacturers Part Number ALB4A40GY AL3050LPCGY
sub brand - AL3050LPC Series
Category Description LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type Area/Site/Roadway DUSK TO DAWN
Manufacturer Status - Inactive
Weight - 5.699 lb
Application lighting Barns;Side Roads;Pathways;Security Lighting
standard cULus Listed;FCC Compliant cULus Listed - Wet Location;40 Degree C Ambient Temperature Rating
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat