Item Comparison: AL600N, YA36A3

Item

AL600N - 600 MCM Al/Cu Crimp - Nsi

AL600N
600 MCM Al/Cu Crimp

$72.3691 Each

$217.11 (3 Each)

QTY:
Each
Add
YA36A3 - 600MCM Alcu 2H Lug - Burndy

YA36A3
600MCM Alcu 2H Lug

$122.43 Each

$979.44 (8 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 236 0
Vendor Nsi Burndy
Catalog Number AL600N YA36A3
Manufacturer Number AL600N YA36A3
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121410 - Terminal blocks 39121405 - Cable or wire lug
UPC/EAN/GTIN 00662381031099 00781810761250
Weight per package 0.64 (lbs/each) 0.6899 (lbs/each)
Description AL600N 600 MCM Al/Cu Crimp
2HOLESTANDARD Barrelaluminum Compression Lug 600 MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
YA36A3 600MCM Alcu 2H Lug
600 Kcmil, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, Black Color Code, 473 Die Index
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $72.37 (Each) $122.43 (Each)
Carton/Reel $72.37 (1 Each) $122.43 (1 Each)
Standard Packaging/Reel $217.11 (3 Each) $979.44 (8 Each)
Material Aluminum Aluminum
Voltage Rating 600 V 35
Color Black -
Color Code - BLACK
Finish Tin Plated Bronze -
Size L=6.74 - W=1.95 - OD=1.44 = ID=.920 -
Description 600 MCM AL/CU CRIMP 600MCM ALCU 2H LUG
extra long description NSI AL600N 1x500-4 LINE 6x2/0-14 LO BUR YA36A3 600 AL 2-HLE 1/2,STRP LN
Features 2HoleStandard BarrelAluminum Compression Lug 600 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. -
Long Description 2HoleStandard BarrelAluminum Compression Lug 600 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. 600 kcmil, AL Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, Black Color Code, 473 Die Index
Product Type 1X500-4 Line 6X2/0-14 Load 600 Al 2-Hle 1/2, STRP LNG: 2 7/8" NR TNG
Special Features 600 MCM (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing UL Listed 90 DEG C, 600 V - 35 KV,Tongue Angle: Straight
Cable Size 600 MCM (STR) -
Die Index - 473
Number of Holes 2 -
Stud Size 1/2 -
Warranty 1 YEAR -
Brand NSi BURNDY
Manufacturers Part Number AL600N YA36A3
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Standard Barrel - Two Hole YA36A3
Application Terminate, Splice, Tap Power Connectors Wire Termination
environmental conditions 90 C -
Mounting 1/2 Mounting Holes -
standard UL486A/B UL 486A-486B
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat