Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
L50058 |
AL500N |
Manufacturer Number |
L50058 |
AL500N |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00662381034687 |
00662381031082 |
Weight per package |
0.5 (lbs/each) |
0.52 (lbs/each) |
Description |
L50058 500 5/8" 1 Hole Compression Lug
1 Hole Long Barrel Copper Compression Lug 500 MCM - 5/8" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
|
AL500N Comp Conn 500 Alu
Compression Connector, 250 MCM Conductor Size, 500 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, Pink Insulation Color, +90 °C Operating Temperature, 6.5 In Overall Length, 35 KV, 0.52 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.78 (Each) |
$75.28 (Each) |
Carton/Reel |
$25.78 (1 Each) |
$75.28 (1 Each) |
Standard Packaging/Reel |
$154.67 (6 Each) |
$75.28 (1 Each) |
|
Material |
Copper |
Aluminum |
Terminal Type |
- |
Compression |
Voltage Rating |
600 V |
600 V |
|
Color |
Brown |
Pink |
Conductor Material |
- |
Aluminum |
Finish |
Tin Plated |
Tin Plated Bronze |
Insulation Color |
- |
Pink |
|
Overall Length |
- |
6.5 in |
Size |
L=4.13 - W=1.53 - OD=1.06 - ID=.835 |
L=6.50 - W=1.78 - OD=1.32 - ID=.840 |
|
Description |
500 5/8" 1 HOLE COMPRESSION LUG |
COMP CONN 500 ALU |
extra long description |
NSI L50058 CU CMP Lug Long 500 MCM |
NSI AL500N AL/CU CMP Lug 8 AWG 1/4 |
Features |
1 Hole Long Barrel Copper Compression Lug 500 MCM - 5/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. . |
2 Hole Standard Barrel Aluminum Compression Lug 500 MCM -1/2 Bolt Standard Barrel Aluminum Compression Lugs is a type of aluminum compression connector that is produced from high conductivity aluminum tubing.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Long Description |
1 Hole Long Barrel Copper Compression Lug 500 MCM - 5/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. . |
Compression Connector, 250 MCM Conductor Size, 500 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, Pink Insulation Color, +90 °C Operating Temperature, 6.5 in Overall Length, 35 kV, 0.52 lb/EA |
Product Type |
Cu CMP Lug Long 500 MCM 5/8 Bolt Size |
Compression Connector |
Short Description |
- |
250 MCM Compression Connector, Non-Insulated, 6.5 in L, 35 kV |
Special Features |
500 MCM (STR) - 5/8 Mounting Hole |
Electro-Tin Plated for Low Contact Resistance |
|
Cable Size |
500 MCM (STR) |
500 MCM (STR) |
For Stud Size |
- |
1/2 in |
for use with |
- |
Terminate;Splice;Tap Power Connector |
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
- |
500 MCM |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
- |
35 kV |
Minimum Conductor Size |
- |
250 MCM |
Number of Holes |
1 |
2 |
package quantity |
- |
6 CT |
Standards Met |
- |
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified |
Stud Size |
5/8 |
1/2 |
Warranty |
1 YEAR |
1 YEAR |
|
Brand |
NSi |
NSi |
Manufacturers Part Number |
L50058 |
AL500N |
sub brand |
- |
Aluminum Compression |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Long Barrel - One Hole |
Standard Barrel - Two Hole |
|
|
Application |
Terminate, Splice, Tap Power Connectors |
Terminate, Splice, Tap Power Connectors |
environmental conditions |
90 C |
90 C |
Mounting |
5/8 Mounting Hole |
1/2 Mounting Holes |
standard |
UL486A/B |
UL486A/B |