Item Comparison: AL40N, YA28A5

Item

AL40N - 4/0 Al/Cu 2 Hole Compression Lug - Nsi

AL40N
4/0 Al/Cu 2 Hole Compression Lug

$33.1208 Each

$397.45 (12 Each)

QTY:
Each
Add
YA28A5 - Dual Rated Tin Plated 2H 600V 35KV Lug - Burndy

YA28A5
Dual Rated Tin Plated 2H 600V 35KV Lug

$73.15 Each

$365.75 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 224 11
Vendor Nsi Burndy
Catalog Number AL40N YA28A5
Manufacturer Number AL4/0N YA28A5
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00662381031037 00781810754504
Weight per package 0.18 (lbs/each) 0.17 (lbs/each)
Description AL40N 4/0 Al/Cu 2 Hole Compression Lug
2HOLESTANDARD Barrelaluminum Compression Lug 4/0 Awg -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
YA28A5 Dual Rated Tin Plated 2H 600V 35KV Lug
4/0 Awg, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, White Color Code, 298 Die Index.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $33.12 (Each) $73.15 (Each)
Carton/Reel $33.12 (1 Each) $73.15 (1 Each)
Standard Packaging/Reel $397.45 (12 Each) $365.75 (5 Each)
Material Aluminum Aluminum
Voltage Rating 600 V 35
Color White -
Color Code - WHITE
Finish Tin Plated Bronze -
Size L=5.24 - W=1.14 - OD=.840 - ID=.550 -
Description 4/0 AL/CU 2 HOLE COMPRESSION LUG DUAL RATED TIN PLATED 2H 600V 35KV LUG
extra long description NSI AL4/0N AL/CU CMP Lug 6 AWG 1/4 BUR YA28A5 4/0 AL 2-HOLE 1/2
Features 2HoleStandard BarrelAluminum Compression Lug 4/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. -
Long Description 2HoleStandard BarrelAluminum Compression Lug 4/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. 4/0 AWG, AL Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, White Color Code, 298 Die Index.
Product Type Al/Cu CMP Lug 6 Awg 1/4 Bolt Size 4/0 Al 2-Hole 1/2
Special Features 4/0 AWG (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing UL Listed 90 DEG C, 600 V - 35 KV,Tongue Angle: Straight
Cable Size 4/0 AWG (STR) -
Die Index - 298
Number of Holes 2 -
Stud Size 1/2 -
Warranty 1 YEAR -
Brand NSi BURNDY
Manufacturers Part Number AL4/0N YA28A5
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Standard Barrel - Two Hole YA-A
Application Terminate, Splice, Tap Power Connectors Wire Termination
environmental conditions 90 C -
Mounting 1/2 Mounting Holes -
standard UL486A/B UL 486A-486B
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat