Item Comparison: AH7810UD, HBL7810

Item

AH7810UD - Man Cont 30A 600VAC 3P ST Frontwire BK - Eaton

AH7810UD
Man Cont 30A 600VAC 3P ST Frontwire BK

$136.04 Each

$1,360.40 (10 Each)

QTY:
Each
Add
HBL7810 - 30A 600V 3P Disc SW - Wiring Device-Kellems

HBL7810
30A 600V 3P Disc SW

$0.00 Each

$0.00 (40 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 310 0
Vendor Eaton Wiring Device-Kellems
Catalog Number AH7810UD HBL7810
Manufacturer Number AH7810UD HBL7810
Category Renewal Parts - Disconnect Motor Switches Enhanced Commodity Codes - Controls
Classification Miscellaneous Commercial & Industrial Devices Reversing
UNSPSC N/A 39121521 - Motor starter controls
UPC/EAN/GTIN 00040893006048 00783585680507
Weight per package 0 0.3 (lbs/each)
Description AH7810UD Man Cont 30A 600VAC 3P ST Frontwire BK
Motor Controller, 3 Phases, 3 Poles, 600 V Ac, Glass-Filled Nylon Material, 1.69 In Overall Length, 1.75 In Overall Width, 3.28 In Overall Height, 0.41 LB
HBL7810 30A 600V 3P Disc SW
Circuit-Lock® Manual Toggle Controller/Motor Disconnect Switch, 3-Pole 30A 600V Ac, Back and Side Wired
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $136.04 (Each) $0.00 (Each)
Carton/Reel $136.04 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $1,360.40 (10 Each) $0.00 (40 Each)
Current Rating - 30
Material Glass-Filled Nylon Stainless Steel
Number of Phases 3 -
Poles - 3 Pole
Voltage Rating 600 V ac 600
Overall Length 1.69 in;42.9 mm -
Description MAN CONT 30A 600VAC 3P ST FRONTWIRE BK 30A 600V 3P DISC SW
extra long description EWD AH7810UD Man Cont 30A 600VAC 3P HWDK HBL7810 30A 600V 3P DISC SW
Features Industrial Grade - Switches & Manual Contactors 3-Pole, 3-Phase, 30 Amp 20, 30, 40 & 60 Amp 600V/AC configurations. Available in 120/277, 250, 347 (Canada), and 600V/AC, plus 125 and 250V/AC/DC. 2-pole single phase, and 3-pole three phase devices. Compact design provides extra wiring room. High impact-resistant, glass-filled nylon construction. Easy-to-read electrical ratings on rugged steel mounting straps. Highly visible “ON/OFF” markings on large, rugged toggles. Distinct wire pockets and thick-wall arc -
Long Description Motor Controller, 3 Phases, 3 Poles, 600 V ac, Glass-Filled Nylon Material, 1.69 in Overall Length, 1.75 in Overall Width, 3.28 in Overall Height, 0.41 lb Circuit-Lock® Manual Toggle Controller/Motor Disconnect Switch, 3-pole 30A 600V AC, Back and Side Wired
Product Type Man Cont 30A 600VAC 3P ST Frontwire BK 30A 600V 3P Disc SW
Short Description Motor Controller, 3 Phase, Glass-Filled Nylon -
Special Features Two-Position;Maintained Contact;Single Throw Standard Product
dimensions 3.7500 IN X 2.3800 IN X 2.3800 IN -
Overall Height 3.28 in;83.3 mm -
Overall Width 1.75 in;44.5 mm -
pallet quantity - 3600
Standards Met UL MA -
Made in USA yes -
Brand Eaton Wiring Devices WIRING DEVICE-KELLEMS
Manufacturers Part Number AH7810UD HBL7810
series - Standard Toggle
Category Description Miscellaneous commercial & industrial devices REVERSING
Type Manual motor controller Back & Side Wire
Weight 0.41 lb -
Application Ind Facilities & Factories - Facility - Other -
standard cULus Listed,RoHS Compliant,NAFTA CSA-C22.2 No.14 Industrial Control File LR-46186;UL 508, Industrial Control File #E70402
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat