Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
AH32BKF |
32BB0X |
Manufacturer Number |
AH32BK-F |
32B-BOX |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Commercial Receptacles
|
UNSPSC |
N/A
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664005893 |
00032664198403 |
Weight per package |
0.3 (lbs/each) |
0.25 (lbs/each) |
Description |
AH32BKF Recp 50A 125/250V 3P3W STR Flush MNT WH
Eaton Power Receptacle AH32W-F
|
32BB0X Recp 50A 125/250V 3P3W STR Flush MNT BR
Single Receptacle, 50 A, 125/250 V Ac, 3 Poles, 3 Wires, #4 Awg Compatible Wire Size, Flush Mount, Glass Reinforced Nylon (Body);Heavy Gauge Galvanized Steel (Mounting Strap) Material, Brown, Corrosion Resistant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.46 (Each) |
$12.28 (Each) |
Carton/Reel |
$9.46 (1 Each) |
$12.28 (1 Each) |
Standard Packaging/Reel |
$236.50 (25 Each) |
$307.00 (25 Each) |
|
Current Rating |
- |
50 A |
Material |
- |
Glass Reinforced Nylon (Body);Heavy Gauge Galvanized Steel (Mounting Strap) |
Voltage Rating |
- |
125/250 V ac |
|
|
Description |
RECP 50A 125/250V 3P3W STR FLUSH MNT WH |
RECP 50A 125/250V 3P3W STR FLUSH MNT BR |
extra long description |
EWD AH32BK-F Recp 50A 125/250V 3P3W |
EWD 32B-BOX Recp 50A 125/250V 3P3W |
Features |
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Commercial & Industrial Power Receptacles 50A, 125/250V NEMA 10-50 3-Pole/3-Wire feature heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Long Description |
Eaton power receptacle AH32W-F |
Single Receptacle, 50 A, 125/250 V ac, 3 Poles, 3 Wires, #4 AWG Compatible Wire Size, Flush Mount, Glass Reinforced Nylon (Body);Heavy Gauge Galvanized Steel (Mounting Strap) Material, Brown, Corrosion Resistant |
Product Type |
Recp 50A 125/250V 3P3W STR Flush MNT WH |
single Receptacle |
Short Description |
- |
50 A, 125/250 VAC, Single Receptacle, Brown |
Special Features |
- |
Packaging Type Box |
|
Compatible Wire Size |
- |
#4 AWG |
dimensions |
2.2900 IN X 2.2500 IN X 3.6900 IN |
8.5000 IN X 6.0000 IN X 2.2500 IN |
Mounting Type |
- |
Flush Mount |
package quantity |
- |
1 ct |
Receptacle Type |
- |
Single |
Resistance Properties |
- |
Corrosion Resistant |
Standards Met |
- |
UL 498/943;NOM 426;ROHS/NAFTA Compliant;File no. E60120 |
|
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
AH32BK-F |
32B-BOX |
|
Category Description |
Residential receptacles |
Commercial receptacles |
Type |
Power device receptacle |
Power device receptacle |
|
|
Application |
Mobile Machinery and Equipment - Recreational (Golf Carts, UTV)Mobile Machinery and Equipment - Construction Equipment: Compact Equipment - OtherVehicles: On-Road - Vehicle: Infra (Elec Charging)Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
Commercial |
nema rating |
- |
10-50R |
standard |
- |
UL Listed,NOM,NAFTA,RoHS Compliant |