Nacogdoches |
22 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
AH1234BKB0X |
1234B0X |
Manufacturer Number |
AH1234BK-BOX |
1234-BOX |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
N/A
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664005718 |
00032664306303 |
Weight per package |
0.39 (lbs/each) |
0.36 (lbs/each) |
Description |
AH1234BKB0X Recp Single Flush 30A 250V 2P3W STR BK
Eaton Power Receptacle AH1234BK-Box
|
1234B0X Recp Single Flush 30A 250V 2P3W BK
Single Receptacle, 30 A, 250 V, 2 Poles, 3 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.81 In Length, 2.50 In Width, 3.28 In Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.62 (Each) |
$16.98 (Each) |
Carton/Reel |
$14.62 (1 Each) |
$16.98 (1 Each) |
Standard Packaging/Reel |
$365.50 (25 Each) |
$424.50 (25 Each) |
|
Current Rating |
- |
30 A |
Material |
- |
High Strength Glass Reinforced Nylon |
Number of Wires |
- |
3 |
|
|
Height |
- |
3.28 in |
Length |
- |
1.81 in |
Width |
- |
2.50 in |
|
Description |
RECP SINGLE FLUSH 30A 250V 2P3W STR BK |
RECP SINGLE FLUSH 30A 250V 2P3W BK |
extra long description |
EWD AH1234BK-BOX Recp Single Flush |
EWD 1234-BOX Recp Single Flush 30A |
Features |
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Commercial & Industrial Power Receptacles 30A, 250V NEMA 6-30 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Long Description |
Eaton power receptacle AH1234BK-BOX |
Single Receptacle, 30 A, 250 V, 2 Poles, 3 Wires, #4 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.81 in Length, 2.50 in Width, 3.28 in Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant |
Product Type |
Recp Single Flush 30A 250V 2P3W STR BK |
Recp Single Flush 30A 250V 2P3W BK |
Short Description |
- |
30 A, 250 V, Single Receptacle, Black |
Special Features |
- |
Flush Mount Power Receptacle;Matching Plug S42 |
|
Compatible Wire Size |
- |
#4 AWG |
Connection Type |
- |
Screw |
dimensions |
2.1700 IN X 2.2500 IN X 3.6900 IN |
2.2500 IN X 2.3800 IN X 3.8800 IN |
Mounting Type |
- |
Flush Mount |
package quantity |
- |
1 ct |
Receptacle Type |
- |
Single |
Resistance Properties |
- |
Corrosion Resistant |
Standards Met |
- |
UL Listed;NAFTA Compliant;RoHS Compliant |
|
|
Brand |
Eaton |
Eaton Wiring Devices |
Manufacturers Part Number |
AH1234BK-BOX |
1234-BOX |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
Power device receptacle |
Power device receptacle |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketMobile Machinery and Equipment - Construction Equipment: Compact Equipment - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
Commercial;Indoor |
standard |
- |
UL Listed,CSA Certified,NOM,NAFTA,RoHS Compliant |