Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Littelfuse |
Catalog Number |
AGC5R |
312005 |
Manufacturer Number |
AGC5R |
312005P |
Category |
Enhanced Commodity Codes -
Fuses
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
-
|
39121606 - Cartridge fuses
|
UPC/EAN/GTIN |
051712655231 |
00079458922035 |
Weight per package |
0.004 (lbs/each) |
0.01 (lbs/each) |
Description |
AGC5R 5A 250V Non Indicating Glass Fast Acting Fuse
Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 5 A Current Rating, 1/4 In;6.4 MM Diameter, Fast Acting Fuse Type, 10 Ka @ 125 V Ac Interrupt Rating, Brass (End Cap) Material, 1-1/4 In;31.7 MM Overall Length, 1 CT;10 PK Package Quantity, Ce Certified;Csa Certified, Class 1422-01;Csa Component Acceptance Card, Class No. 1422-30;Rohs Compliant;Ul Listed Guide Jdyx File E19180 Up to 10 A;Ul Recognized Guide JDYX2 File E19180 Up to 12-30 A Standards Met, 250 V Ac Voltage Rating
|
312005 5A 250V 1/4X1-1/4 Fa Glass Fuse
Fast-Acting Type Glass Fuse 5A. The 3AG Fast-Acting Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Cost-Effective Circuit Protection. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.16 (Each) |
$2.05 (Each) |
Carton/Reel |
$1.16 (1 Each) |
$2.05 (1 Each) |
Standard Packaging/Reel |
$5.80 (5 Each) |
$10.25 (5 Each) |
|
amperage rating |
- |
5 |
connection |
- |
Cartridge |
Current Rating |
5 A |
- |
interrupt rating |
10 kA @ 125 V ac |
- |
Material |
Brass (End Cap) |
- |
Voltage Rating |
250 V ac |
250 |
|
Diameter |
1/4 in;6.4 mm |
- |
Overall Length |
1-1/4 in;31.7 mm |
- |
Size |
- |
1.25L; .25D |
|
Description |
5A 250V NON INDICATING GLASS FAST ACTING FUSE |
5A 250V 1/4X1-1/4 FA GLASS FUSE |
extra long description |
- |
LFSE 312005P FAST-ACTING TYPE GLASS |
Long Description |
Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 5 A Current Rating, 1/4 in;6.4 mm Diameter, Fast Acting Fuse Type, 10 kA @ 125 V ac Interrupt Rating, Brass (End Cap) Material, 1-1/4 in;31.7 mm Overall Length, 1 CT;10 PK Package Quantity, CE Certified;CSA Certified, Class 1422-01;CSA Component Acceptance Card, Class No. 1422-30;RoHS Compliant;UL Listed Guide JDYX File E19180 up to 10 A;UL Recognized Guide JDYX2 File E19180 up to 12-30 A Standards Met, 250 V ac Voltage Rating |
FAST-ACTING TYPE GLASS FUSE 5A. The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14. Available in cartridge and axial lead format and with various forming dimensions. RoHS compliant and Lead-free. |
Product Type |
Fuse |
Fast-Acting Type Glass Fuse 5a |
Short Description |
Fuse, Fast Acting, 5 A, 1-1/4 in (L) |
- |
Special Features |
- |
RoHS |
|
Fuse Type |
Fast Acting |
- |
package quantity |
1 CT;10 PK |
- |
Response Time |
- |
Cartridge |
Standards Met |
UL Listed Guide JDYX File E19180 up to 10 A;UL Recognized Guide JDYX2 File E19180 up to 12-30 A;CSA Certified, Class 1422-01;CSA Component Acceptance Card, Class No. 1422-30;RoHS Compliant;CE Certified |
- |
type of indicators |
- |
Glass |
|
Brand |
Edison(TM) |
Littelfuse |
Manufacturers Part Number |
AGC5R |
312005P |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
- |
3AG Fast-Acting |
|
Application |
Electronic Circuit |
- |
Mounting |
- |
Cartridge |