Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Littelfuse |
Catalog Number |
AGC3R |
312003 |
Manufacturer Number |
AGC3R |
312003P |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Fuses -
Small Dimension Fuses
|
Classification |
Fuses & Fuse Accessories
|
Glass Fuses (and Ceramic)
|
UNSPSC |
-
|
39121606 - Cartridge fuses
|
UPC/EAN/GTIN |
051712655118 |
00079458921977 |
Weight per package |
0.004 (lbs/each) |
0.01 (lbs/each) |
Description |
AGC3R 3A 250V Non Indicating Glass Fast Acting Fuse
Fuse, No Blown Fuse Indicator, 3 A Current Rating, 0.250 MM;6.35 In Diameter, Fast Acting Fuse Type, 100 A Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 1.292 MM;32.82 In Overall Length, 1 CT;5 PK Package Quantity, Csa Certification Card (Class No. 1422 01);Csa Component Acceptance Card (Class No. 1422 30);Ul Listed, 250 V Ac Voltage Rating
|
312003 3A 250V 1/4X1-1/4 Fa Glass Fuse
Fast-Acting Type Glass Fuse 3A. The 3AG Fast-Acting Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Cost-Effective Circuit Protection. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.11 (Each) |
$1.77 (Each) |
Carton/Reel |
$1.11 (1 Each) |
$8.85 (5 Each) |
Standard Packaging/Reel |
$5.55 (5 Each) |
$8.85 (5 Each) |
|
amperage rating |
- |
3 |
connection |
- |
Cartridge |
Current Rating |
3 A |
- |
interrupt rating |
100 A |
- |
Material |
Glass (Tube);Brass (End Cap) |
- |
Voltage Rating |
250 V ac |
250 |
|
Diameter |
6.35 in;0.250 mm |
- |
Overall Length |
32.82 in;1.292 mm |
- |
Size |
- |
1.25L; .25D |
|
Description |
3A 250V NON INDICATING GLASS FAST ACTING FUSE |
3A 250V 1/4X1-1/4 FA GLASS FUSE |
extra long description |
- |
LFSE 312003P FAST-ACTING TYPE GLASS |
Long Description |
Fuse, No Blown Fuse Indicator, 3 A Current Rating, 0.250 mm;6.35 in Diameter, Fast Acting Fuse Type, 100 A Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 1.292 mm;32.82 in Overall Length, 1 CT;5 PK Package Quantity, CSA Certification Card (Class No. 1422 01);CSA Component Acceptance Card (Class No. 1422 30);UL Listed, 250 V ac Voltage Rating |
FAST-ACTING TYPE GLASS FUSE 3A. The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14. Available in cartridge and axial lead format and with various forming dimensions. RoHS compliant and Lead-free. |
Product Type |
Fuse |
Fast-Acting Type Glass Fuse 3a |
Short Description |
Fuse, Fast Acting, 3 A, 32.82 in (L) |
- |
Special Features |
- |
RoHS |
|
Fuse Type |
Fast Acting |
- |
package quantity |
1 CT;5 PK |
- |
Response Time |
- |
Cartridge |
Standards Met |
UL Listed;CSA Component Acceptance Card (Class No. 1422 30);CSA Certification Card (Class No. 1422 01) |
- |
type of indicators |
- |
Glass |
|
Brand |
Edison Fuses |
Littelfuse |
Manufacturers Part Number |
AGC3R |
312003P |
|
Category Description |
Fuses & Fuse Accessories |
GLASS FUSES (and ceramic) |
Type |
- |
3AG Fast-Acting |