Item Comparison: AGC20R, AGC20

Item

AGC20R - 20A 250V Non Indicating Glass Fast Acting Fuse - Edison Fuses

AGC20R
20A 250V Non Indicating Glass Fast Acting Fuse

$2.19 Each

$10.95 (5 Each)

QTY:
Each
Add
AGC20 - 20A 32V 1/4X1-1/4 Fa Glass Fuse - Edison Fuses

AGC20
20A 32V 1/4X1-1/4 Fa Glass Fuse

$1.35 Each

$6.75 (5 Each)

QTY:
Each
Add
Nacogdoches 10 0
All Stores 276 10
Vendor Edison Fuses Edison Fuses
Catalog Number AGC20R AGC20
Manufacturer Number N/A AGC-20
Category Unassigned Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC - -
UPC/EAN/GTIN 051712655095 051712703949
Weight per package 0.004 (lbs/each) 0.01 (lbs/each)
Description AGC20R 20A 250V Non Indicating Glass Fast Acting Fuse
AGC20 20A 32V 1/4X1-1/4 Fa Glass Fuse
Electronic Fuse, Glass Tube Type; 1-1/4 Inch; Ul 248-14, Csa Approval; 32 Volt Ac Voltage Rating; 1/4 Inch Diameter; 1000 Amp At 32 Volt Ac Interrupting Rating; 20 Amp Current Rating; Ferrule Terminal Type; Fast Acting Characteristics
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.19 (Each) $1.35 (Each)
Carton/Reel $2.19 (1 Each) $1.35 (1 Each)
Standard Packaging/Reel $10.95 (5 Each) $6.75 (5 Each)
Characteristics - FAST ACTING
Current Rating - 20 Amp
Interrupting Rating - 1000 Amp at 32 Volt AC
Terminal Type - Ferrule
Voltage Rating - 32 Volt AC
Diameter - 1/4 INCH
Length - 1-1/4 INCH
Additional Information - Endcap Material Nickel Plated Brass; Application Electronic Circuit
Commodity Description - SMALL DIMENSION FUSES
Description 20A 250V NON INDICATING GLASS FAST ACTING FUSE 20A 32V 1/4X1-1/4 FA GLASS FUSE
Long Description - ELECTRONIC FUSE, GLASS TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA APPROVAL; 32 VOLT AC VOLTAGE RATING; 1/4 INCH DIAMETER; 1000 AMP AT 32 VOLT AC INTERRUPTING RATING; 20 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS
Product Type - Electronic Fuse
Brand Edison Fuses
Manufacturers Part Number - AGC-20
Model - AGC
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type - GLASS TUBE
Manufacturer Status - Non-Stock
Status - Inactive
Approval - UL 248-14, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat