Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Mersen |
Catalog Number |
AGC1R |
GGC1 |
Manufacturer Number |
AGC-1-R |
GGC1 |
Category |
Fuses -
Small Dimension Fuses
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
39121607 - Glass body fuses
|
39121623 - Electronic fuse
|
UPC/EAN/GTIN |
00051712654814 |
00782001760649 |
Weight per package |
0.01 (lbs/each) |
0.01 (lbs/each) |
Description |
AGC1R 1A 250V 1/4X1-1/4 Rohs Fa Glass Fuse
Eaton Agc Series Fast-Acting Fuse, 1A, R
|
GGC1 1-1/4X1/4 Fuse 250V 1A GGC
Miniature Fuse GGC - Fast-Acting 250VAC 1A Size 6, 3X32 Ferrule
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.43 (Each) |
$0.84 (Each) |
Carton/Reel |
$7.15 (5 Each) |
$0.84 (1 Each) |
Standard Packaging/Reel |
$7.15 (5 Each) |
$4.20 (5 Each) |
|
amperage rating |
1 A |
- |
connection |
Ferrule End X Ferrule End |
- |
Material |
Glass tubeNickel-plated brass end cap construction |
- |
Voltage Rating |
250 Vac, 32 Vdc (self certified) |
- |
|
Size |
1/4 In Diameter X 1-1/4 In Length |
- |
|
Description |
1A 250V 1/4X1-1/4 ROHS FA GLASS FUSE |
1-1/4X1/4 FUSE 250V 1A GGC |
extra long description |
BUSS AGC-1-R BUSS SMALL DIMENSION F |
Mersen GGC1 Miniature fuse GGC - Fa |
Features |
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w |
Up to 250V, Fast Acting, Glass, 1/4" x 1 1/4" |
Long Description |
Eaton AGC series Fast-acting fuse, 1A, R |
Miniature fuse GGC - Fast-Acting 250VAC 1A Size 6,3x32 Ferrule |
Product Type |
Buss Small Dimension Fuse |
Miniature Fuse GGC - Fast-Acting 250VAC 1A 6, 3X32 Ferrule |
Short Description |
- |
1-1/4X1/4 FUSE 250V 1A GGC |
Special Features |
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant |
- |
|
AC Voltage Rating |
- |
250 |
dimensions |
1.2500 IN X 0.2500 IN X 0.2500 IN |
- |
Response Time |
60 min at 135%, 120 sec at 200% |
- |
|
Brand |
Cooper Bussmann North America Elect |
Mersen |
Manufacturers Part Number |
AGC-1-R |
GGC1 |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
Fast-acting glass tube fuse |
- |
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
- |
standard |
CE Marked,RoHS Compliant |