Item Comparison: AGC1R, AGC1

Item

AGC1R - 1A 250V Non Indicating Glass Fast Acting Fuse - Edison Fuses

AGC1R
1A 250V Non Indicating Glass Fast Acting Fuse

$1.47 Each

$7.35 (5 Each)

QTY:
Each
Add
AGC1 - Al/Cu 1/2-1 Alum GRD - Ilsco

AGC1
Al/Cu 1/2-1 Alum GRD

$19.1207 Each

$478.02 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,393 79
Vendor Edison Fuses Ilsco
Catalog Number AGC1R AGC1
Manufacturer Number AGC-1-R AGC-1
Category Fuses - Small Dimension Fuses Line Construction Material - Ground Rods & Grounding System
Classification Glass Fuses (and Ceramic) Ground Rods & Grounding Systems
UNSPSC 39121623 - Electronic fuse 39121408 - Mechanical connectors
UPC/EAN/GTIN 00051712654814 00783669000603
Weight per package 0.033 (lbs/each) 0.05 L
Description AGC1R 1A 250V Non Indicating Glass Fast Acting Fuse
Buss Small Dimension Fuse
AGC1 Al/Cu 1/2-1 Alum GRD
Permaground Aluminum Ground Clamp, Dual Rated, Conductor Range 1/0-14, Pipe Sizes 1/2 to 1IN, Rebar Sizes #4-#6, Ul
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.47 (Each) $19.12 (Each)
Carton/Reel $1.47 (1 Each) $19.12 (1 Each)
Standard Packaging/Reel $7.35 (5 Each) $478.02 (25 Each)
Characteristics FAST ACTING -
Current Rating 1 Amp -
Interrupting Rating 35 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC -
Terminal Type Ferrule -
Voltage Rating 250 Volt AC -
Diameter 1/4 INCH -
Length 1-1/4 INCH -
Additional Information RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit -
Commodity Description SMALL DIMENSION FUSES -
Description 1A 250V NON INDICATING GLASS FAST ACTING FUSE AL/CU 1/2-1 ALUM GRD
extra long description GLASS TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA APPROVAL; 250 VOLT AC VOLTAGE RATING; 1/4 INCH DIAMETER; 35 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 1 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; AGC MODEL ILSCO AGC-1 AL MEC 1/2-3/4-1 GND 1/
Long Description BUSS SMALL DIMENSION FUSE Permaground Aluminum Ground Clamp, Dual Rated, Conductor Range 1/0-14, Pipe Sizes 1/2 to 1in, Rebar Sizes #4-#6, UL
Product Type Fuse Al Mec 1/2-3/4-1 GND 1/0-14 W Ul
Brand Edison Fuses Ilsco Corporation
Manufacturers Part Number AGC-1-R AGC-1
Model AGC -
Category Description GLASS FUSES (and ceramic) -
Type GLASS TUBE -
Manufacturer Status Non-Stock -
Approval UL 248-14, CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat