Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Eaton |
Catalog Number |
AGC.5 |
AGC.5R |
Manufacturer Number |
AGC-1/2 |
AGC-1/2-R |
Category |
Fuses -
Small Dimension Fuses
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
-
|
39121607 - Glass body fuses
|
UPC/EAN/GTIN |
051712703703 |
00051712654913 |
Weight per package |
0.01 (lbs/each) |
0.003 (lbs/each) |
Description |
AGC.5 1/2A 250V 1/4X1-1/4 Fa Glass Fuse
Agc Glass Fuse - 1/4IN X 1-1/4IN - 1/2 Amp
|
AGC.5R 1/2A 250VAC 1/4X1-1/4 Fa Rohs Fa Glass Fuse
Eaton Agc Series Fast-Acting Fuse .5A, 250 Vac, 32 VDC (Self Certified), Agc-1-2-R
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.65 (Each) |
$1.48 (Each) |
Carton/Reel |
$1.65 (1 Each) |
$7.40 (5 Each) |
Standard Packaging/Reel |
$8.25 (5 Each) |
$7.40 (5 Each) |
|
amperage rating |
- |
.5A |
Characteristics |
FAST ACTING |
- |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
1/2 Amp |
- |
interrupt rating |
- |
35 AIC at 250 Vac10 kAIC at 125 Vac |
Interrupting Rating |
35 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC |
- |
Material |
- |
Glass tubeNickel-plated brass end cap construction |
Terminal Type |
Ferrule |
- |
Voltage Rating |
250 Volt AC |
250 Vac, 32 Vdc (self certified) |
|
Diameter |
1/4 INCH |
- |
Length |
1-1/4 INCH |
- |
Size |
- |
1/4 In Diameter X 1-1/4 In Length |
|
Additional Information |
Endcap Material Nickel Plated Brass; Application Electronic Circuit |
- |
Commodity Description |
SMALL DIMENSION FUSES |
- |
Description |
1/2A 250V 1/4X1-1/4 FA GLASS FUSE |
1/2A 250VAC 1/4X1-1/4 FA ROHS FA GLASS FUSE |
extra long description |
- |
BUSS AGC-1/2-R BUSS SMALL DIMENSION |
Features |
- |
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w |
Long Description |
AGC GLASS FUSE - 1/4IN X 1-1/4IN - 1/2 AMP |
Eaton AGC series Fast-acting fuse .5A, 250 Vac, 32 Vdc (self certified), AGC-1-2-R |
Product Type |
Small Dimension Fuse |
Buss Small Dimension Fuse |
Special Features |
- |
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant |
|
dimensions |
- |
1.2500 IN X 0.2500 IN X 0.2500 IN |
Response Time |
- |
60 min at 135%, 120 sec at 200% |
|
Brand |
|
Eaton |
Manufacturers Part Number |
AGC-1/2 |
AGC-1/2-R |
Model |
AGC |
- |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
GLASS TUBE |
Fast-acting glass tube fuse |
|
Manufacturer Status |
Non-Stock |
- |
Status |
Inactive |
- |
|
Application |
- |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Approval |
UL 248-14, CSA |
- |
standard |
- |
RoHS Compliant |