Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Sure-Lites |
Catalog Number |
AFB0ELDDBTXDUV0L |
SELW25BZ |
Manufacturer Number |
AFB OEL DDBTXD UVOLT N WT |
SELW25BZ |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111709 - Emergency light unit
|
39111709 - Emergency light unit
|
UPC/EAN/GTIN |
00193047923187 |
00080083764037 |
Weight per package |
4 (lbs/each) |
1.7 (lbs/each) |
Description |
AFB0ELDDBTXDUV0L Led Egress Emgcy DRKBRZ
Affinity Basic, Normally Off With Internal Battery , Dark Bronze Textured, 120-347VAC, Sealed, Maintenance Free Nickel-Cadmium Battery, Wide Throw High
|
SELW25BZ Led Wet Loc Emergency Light Bronze
Led Outdoor Emergency Light - 25 Feet Of Coverage - Bronze
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$206.54 (Each) |
$127.32 (Each) |
Carton/Reel |
$206.54 (1 Each) |
$127.32 (1 Each) |
Standard Packaging/Reel |
$206.54 (1 Each) |
$127.32 (1 Each) |
|
amperage rating |
- |
.1 |
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
LED Lamps, Self Powered |
Lamp Wattage |
3 |
- |
Material |
Aluminum |
- |
Number of Lamps |
- |
N/A |
Shape |
Semi-Cylinder |
- |
Voltage Rating |
120-277 |
120-277V |
Wattage |
3 |
1.4 W |
|
Color |
Bronze |
- |
color temperature |
4000 |
- |
Finish |
Textured |
- |
Lens Color |
Clear |
- |
Lens Material |
Acrylic |
- |
|
Size |
- |
8.125 IN Length 2.938 IN Width 8.125 IN Height |
|
Construction |
New Construction |
- |
Description |
LED EGRESS EMGCY DRKBRZ |
LED WET LOC EMERGENCY LIGHT BRONZE |
extra long description |
LITH AFB OEL DDBTXD UVOLT N WT Basi |
CLS SELW25BZ LED EM, WET, 25 FT, BZ |
Long Description |
Affinity Basic, Normally Off with internal battery , Dark bronze textured, 120-347VAC, Sealed, maintenance free nickel-cadmium battery, Wide Throw High |
LED outdoor emergency light - 25 feet of coverage - bronze |
Product Type |
Emergency Lighting Unit |
Led Em, Wet, 25 FT, BZ |
Special Features |
- |
Code compliant emergency fixture for wet location/outdoor use |
|
battery life |
90 min |
- |
Fixture Type |
Emergency Lighting Unit |
Emergency Light |
Hardware |
No |
- |
lumens |
225 LM |
N/A |
Maximum Operating Temperature |
50 |
- |
media |
Yes |
- |
Warranty |
5 |
- |
|
Brand |
Lithonia Lighting |
Eaton Lighting |
Manufacturers Part Number |
AFB OEL DDBTXD UVOLT N WT |
SELW25BZ |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
Emergency Lighting Unit |
Emergency |
|
Application |
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail |
lighting |
environmental conditions |
OUTDOOR |
- |
Mounting |
SURFACE |
Surface/Pendant/Wall Mount |
standard |
C-UL-US,NFPA 101,NFPA 70,NOM,ULCA Title 20,ROHS |
UL Listed - Wet Location |