Item Comparison: AF14, BF4

Item

AF14 - SPST 1/16"-1/4" Z Purlin - Nvent Caddy

AF14
SPST 1/16"-1/4" Z Purlin

$1.1227 Each

$112.27 (100 Each)

QTY:
Each
Add
BF4 - SPRG 1/16-1/4" Z Purlin FLNG HNGR - Eaton

BF4
SPRG 1/16-1/4" Z Purlin FLNG HNGR

$1.2326 Each

$123.26 (100 Each)

QTY:
Each
Add
Nacogdoches 100 0
All Stores 1,317 4,046
Vendor Nvent Caddy Eaton
Catalog Number AF14 BF4
Manufacturer Number AF14 BF4
Category Anchor and Fasteners - Anchors & Fasteners Anchor and Fasteners - Anchors & Fasteners
Classification Box Support Anchors & Anchor Kits
UNSPSC 39121701 - Electrical hangers 39121311 - Electrical fittings
UPC/EAN/GTIN 00782856361008 00781011042714
Weight per package 0.04 (lbs/each) 0.05 (lbs/each)
Description AF14 SPST 1/16"-1/4" Z Purlin
Purlin Clip, Steel, 0.04 LB
BF4 SPRG 1/16-1/4" Z Purlin FLNG HNGR
Purlin Clip, Steel, Zinc Phosphate, 0.05 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.12 (Each) $1.23 (Each)
Carton/Reel $112.27 (100 Each) $1.23 (1 Each)
Standard Packaging/Reel $112.27 (100 Each) $123.26 (100 Each)
Material Steel Steel
Finish Caddy?® Armour Zinc Phosphate
Size - 1/16 To 1/4 In Thickness
Description SPST 1/16"-1/4" Z PURLIN SPRG 1/16-1/4" Z PURLIN FLNG HNGR
extra long description NVENT EFS AF14 CLIP,PURLIN,Z B-LINE BF4 Z PURL" FLANGE HANGER
Features - Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Long Description Purlin Clip, Steel, 0.04 lb Purlin Clip, Steel, Zinc Phosphate, 0.05 lb
Product Type Clip, Purlin, Z Purlin Clip
Short Description Purlin Clip, Steel Purlin Clip, Steel, Zinc Phosphate
Special Features CLIP,PURLIN,Z Static Load Capacity 160 Lb
dimensions - 1.0000 IN X 1.0000 IN X 1.0000 IN
for use with Acoustical;Ceiling and Partitioning;Datacom and Low Voltage;Electrical;Fire Sprinkler;HVAC;Plumbing and Refrigeration Fasteners;Hanger Fasteners;S Hook;Bolting Straps
package quantity 100 PK 100 BX
Standards Met cULus Listed cULus Listed
Made in USA yes yes
Brand nVent CADDY EATON B-LINE SERIES
Manufacturers Part Number AF14 BF4
sub brand CADDY -
Category Description BOX SUPPORT ANCHORS & ANCHOR KITS
Type Purlin Clips Purlin hanger
Weight 0.04 lb 0.05 lb
Application HVAC, Plumbing and Refrigeration; Acoustical, Ceiling and Partitioning; Fire Sprinkler; Datacom and Low Voltage; Electrical Fixing and Fastening Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard cULus® UL/cUL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat