Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
AEPJS2 |
AEPJS1 |
Manufacturer Number |
AEPJS2 |
AEPJS1 |
Category |
Unassigned
|
Signalling & Security Equipmen -
Sound & Audio Systems
|
Classification |
N/A
|
N/A
|
UNSPSC |
52161512 - Loudspeakers
|
52161512 - Loudspeakers
|
UPC/EAN/GTIN |
00092644291135 |
00092644690556 |
Weight per package |
0.625 (lbs/each) |
0.625 (lbs/each) |
Description |
AEPJS2 Bluetooth Speaker With Magnetic Strap
Klein Tools’ Wireless Bluetooth® Speaker With Magnetic Strap Offers Great Sound Plus More Mounting Options. The Flexible Strap Can Be Used On Conduit, Backpacks, Cooler Handles, Belt Loops... Wherever You Want to Go. A Magnet Is Smartly Embedded In The Strap Allowing You to Attach It to Any Ferrous Surface. This Speaker Provides High-Quality, Crisp Treble and Bold Bass Via A Wireless Bluetooth® Connection or Wired Auxiliary Input. With Great Sound, The Hands-Free Speakerphone, and Superior Mounting Options
|
AEPJS1 Wireless Jobsite Speaker
Wireless Jobsite Speaker, Led Display, 3.875 In Overall Width, 2.125 In Overall Depth, 3.5 In Overall Height, 10 Oz
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$43.08 (Each) |
$43.08 (Each) |
Carton/Reel |
$43.08 (1 Each) |
$43.08 (1 Each) |
Standard Packaging/Reel |
$172.32 (4 Each) |
$172.32 (4 Each) |
|
Material |
Polycarbonate/Thermoplastic Polyurethane |
- |
Wattage |
3 |
3 |
|
Color |
Orange, Black |
Orange, Black, Gray |
Enclosure Material |
Plastic (Black) Polycarbonate-365, Overmold (Orange) Thermoplastic Polyurethane T3185; Strap: Thermoplastic Polyurethane T3170 |
- |
|
Overall Length |
4.1" (10.4 cm) |
3.875" (9.8 cm) |
|
Description |
BLUETOOTH SPEAKER WITH MAGNETIC STRAP |
WIRELESS JOBSITE SPEAKER |
extra long description |
KLEIN AEPJS2 Bluetooth® Speaker w/M |
KLEIN AEPJS1 Wireless Jobsite Speak |
Features |
Klein Tools’ wireless Bluetooth® Speaker with Magnetic Strap offers great sound plus more mounting options. The flexible strap can be used on conduit, backpacks, cooler handles, belt loops... wherever you want to go. A magnet is smartly embedded in the strap allowing you to attach it to any ferrous surface. This speaker provides high-quality, crisp treble and bold bass via a wireless Bluetooth® connection or wired auxiliary input. With great sound, the hands-free speakerphone, and superior mounting options |
The Klein Tools AEPJS1 is a powered speaker that provides 5 watts of high-quality sound for smart phones, tablets, computers and other audio devices via a wireless Bluetooth* connection or wired auxiliary input. It answers calls hands free with the built-in speakerphone and can be magnetically attached to any steel surface, attached to Klein's Lighted Tool Bag (Cat. No. 55431), mounted to a standard 1/4-20 tripod, attached to a lanyard, or simply stood up on any solid, level surface. |
Long Description |
Klein Tools’ wireless Bluetooth® Speaker with Magnetic Strap offers great sound plus more mounting options. The flexible strap can be used on conduit, backpacks, cooler handles, belt loops... wherever you want to go. A magnet is smartly embedded in the strap allowing you to attach it to any ferrous surface. This speaker provides high-quality, crisp treble and bold bass via a wireless Bluetooth® connection or wired auxiliary input. With great sound, the hands-free speakerphone, and superior mounting options |
Wireless Jobsite Speaker, LED Display, 3.875 in Overall Width, 2.125 in Overall Depth, 3.5 in Overall Height, 10 oz |
Product Type |
Bluetooth® Speaker W/Magnetic Strap |
Wireless Jobsite Speaker |
Short Description |
- |
Wireless Jobsite Speaker, For Smart Phones;Tablets;Computers;Other Audio Devices, LED Display |
Special Features |
Wireless, Magnetic Hanging Strap, Speakerphone |
32.8 ft (10 m) Connectivity Range;Powerful Rear Magnet Holds Speaker to Metal Surfaces |
|
battery |
- |
10 Hour |
battery capacity |
2150 mAh |
2150 mAh |
battery life |
10 hr |
10 hr |
Battery Type |
Internal, Li-Ion, 3.65V / 2150mAh |
- |
charging time |
5 to 6 hr |
- |
Display Type |
- |
LED |
for use with |
- |
Smart Phones;Tablets;Computers;Other Audio Devices |
included |
Speaker; 1/8" (0.4 cm) Stereo Auxiliary Cable;USB-C to Standard USB Charging Cable |
Wireless Jobsite Speaker; Aux Cable; USB Charging Cable |
includes |
- |
AUX Cable;USB Charging Cable |
indoor/outdoor |
Indoor/Outdoor |
- |
ip rating |
IP54 |
IP45 |
media |
Yes |
Yes |
Number of Batteries |
1 |
- |
Overall Depth |
- |
2.125 in;54 mm |
Overall Height |
4.2" (10.7 cm) |
3.5 in;88.9 mm |
Overall Width |
1.6" (4.0 cm) |
3.875 in;98.4 mm |
package quantity |
- |
1 ct |
Standards Met |
- |
CE Certified;FCC Certified |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
AEPJS2 |
AEPJS1 |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
Bluetooth® Wireless Speaker |
Bluetooth® Wireless Speaker |
|
|
Weight |
9.5 oz (269 g) |
10 oz;283 g |
|
Application |
Speaker, Speakerphone |