Nacogdoches |
0 |
8 |
All Stores |
|
|
|
Vendor |
Broan |
Broan/Nutone LLC |
Catalog Number |
AE80B |
AE80K |
Manufacturer Number |
AE80B |
AE80K |
Category |
Exhaust Fans & Components -
Exhaust Fans
|
Unassigned
|
Classification |
Fans & Heaters
|
Fans & Heaters
|
UNSPSC |
40101604 - Fans
|
-
|
UPC/EAN/GTIN |
00026715236008 |
026715260904 |
Weight per package |
8.75 (lbs/each) |
9 (lbs/each) |
Description |
AE80B 80 CFM 1.5 Sones Fan Energy Star
Ventilation Fan, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 26.9 W, 0.3 A, 80 CFM Air Flow, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-3/8 In (L) X 12 In (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 In Overall Length, 9-1/4 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 8.75 LB
|
AE80K 80 CFM 0.8 Sones Fan Cleancover Engy Star
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$98.24 (Each) |
$121.08 (Each) |
Carton/Reel |
$98.24 (1 Each) |
$121.08 (1 Each) |
Standard Packaging/Reel |
$98.24 (1 Each) |
$121.08 (1 Each) |
|
Current Rating |
0.3 A |
- |
Material |
Rugged 26 Gauge Galvanized Steel |
- |
Voltage Rating |
120 V ac @ 60 Hz |
- |
Wattage |
26.9 W |
- |
|
Grill Material |
Polymeric |
- |
Housing Material |
Rugged 26 Gauge Galvanized Steel |
- |
|
Overall Length |
9-1/4 in |
- |
Size |
9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height |
- |
|
Additional Information |
Power Rating 26.9 Watt; Duct Mounting Direction Horizontal; Includes Permanently Lubricated Plug-In Motor |
- |
Commodity Description |
Exhaust Fans |
- |
Description |
80 CFM 1.5 SONES FAN ENERGY STAR |
80 CFM 0.8 SONES FAN CLEANCOVER ENGY STAR |
extra long description |
CEILING, CENTRIFUGAL, 1-SPEED TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL (CANADA AND US), HVI APPROVAL; 120 VOLT AC 60 HERTZ VOLTAGE RATING; 0.3 AMP CURRENT RATING; 26 RUGGED GAUGE GALVANIZED STEEL HOUSING MATERIAL; 80 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE; 1.5 SONES SOUND LEVEL; 11-3/8 INCH LENGTH X 12 INCH WIDTH GRILL SIZE; POLYMERIC GRILL MATERIAL; RECTANGULAR HOUSING SHAPE; ROUND DUCT SHAPE; RECTANGULAR GRILL SHAPE; WHITE GRILL FINISH; 75 SQUARE FOOT VENTILATION AREA; I |
- |
Long Description |
Ventilation Fan, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 26.9 W, 0.3 A, 80 cfm Air Flow, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-3/8 in (L) x 12 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 in Overall Length, 9-1/4 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 8.75 lb |
- |
Product Type |
Ventilation Fan |
- |
Short Description |
Ventilation Fan, 80 cfm, Rugged 26 Gauge Galvanized Steel, 120 VAC @ 60 Hz, 26.9W, 0.3 A, 9-1/4 in Overall Width |
- |
Special Features |
Duct Direction Horizontal;Includes Permanently Lubricated Plug-In Motor |
- |
|
Air Flow Rate |
80 CFM |
- |
Duct Diameter |
4 in |
- |
Duct Shape |
Round |
- |
Duct Size |
4 in |
- |
Grill Finish |
White |
- |
Grill Shape |
Rectangular |
- |
Grill Size |
11-3/8 in (L) x 12 in (W) |
- |
Housing Shape |
Rectangular |
- |
includes |
Permanently Lubricated Plug-In Motor |
- |
Maximum Air Flow |
80 cfm |
- |
motor type |
Permanently Lubricated Plug-In Motor |
- |
Mounting Type |
Ceiling Mount |
- |
Overall Height |
5-3/4 in |
- |
Overall Width |
9-1/4 in |
- |
Sound Level |
1.5 SONES |
- |
Standards Met |
UL Listed;HVI Certified |
- |
Supply/Exhaust |
Exhaust |
- |
Ventilation Area |
75 Square Foot |
- |
|
|
Brand |
|
Broan/Nutone LLC |
Manufacturers Part Number |
AE80B |
AE80K |
|
Category Description |
FANS & HEATERS |
FANS & HEATERS |
Type |
Ceiling, Centrifugal, 1-Speed |
- |
|
|
Approval |
UL (Canada and US), HVI |
- |
Frequency Rating |
60 Hz |