Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Broan |
Broan/Nutone LLC |
Catalog Number |
AE110 |
AE50110DC |
Manufacturer Number |
AE110 |
AE50110DC |
Category |
Exhaust Fans & Components -
Exhaust Fans
|
Unassigned
|
Classification |
Fans & Heaters
|
Fans & Heaters
|
UNSPSC |
40101604 - Fans
|
-
|
UPC/EAN/GTIN |
00026715235292 |
026715256976 |
Weight per package |
8.8 (lbs/each) |
8.1 (lbs/each) |
Description |
AE110 110 CFM 1.3 Sones Fan Energy Star
Ventilation Fan, 26 Gauge Rugged Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 23.4 W, 0.3 A, 110 CFM Air Flow, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Square Grill Shape, 11-1/2 In (L) X 12 In (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Square Housing Shape, 10 In Overall Length, 9-1/4 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 8.8 LB
|
AE50110DC 50-80-110 CFM Select DC Fan
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$127.15 (Each) |
$208.82 (Each) |
Carton/Reel |
$127.15 (1 Each) |
$208.82 (1 Each) |
Standard Packaging/Reel |
$127.15 (1 Each) |
$208.82 (1 Each) |
|
Current Rating |
0.3 A |
- |
Material |
26 Gauge Rugged Galvanized Steel |
- |
Voltage Rating |
120 V ac @ 60 Hz |
- |
Wattage |
23.4 W |
- |
|
Grill Material |
Polymeric |
- |
Housing Material |
Rugged 26 Gauge Galvanized Steel |
- |
|
Overall Length |
10 in |
- |
Size |
9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height |
- |
|
Additional Information |
Power Rating 23.4 Watt; Energy Efficacy 4.71 CFM per Watt; Static Pressure Rating 0.1 Pascal; Includes Radiation Damper; Minimum Construction Space Required 2 Inch x 6 Inch; Duct Material Polymeric |
- |
Commodity Description |
Exhaust Fans |
- |
Description |
110 CFM 1.3 SONES FAN ENERGY STAR |
50-80-110 CFM SELECT DC FAN |
extra long description |
WALL TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL APPROVAL; 120 VOLT VOLTAGE RATING; 0.3 AMP CURRENT RATING; 110 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE; 1 SONES SOUND LEVEL; 11-3/8 INCH LENGTH X 12 INCH WIDTH GRILL SIZE; POLYMERIC GRILL MATERIAL; 105 SQUARE FOOT (ROOM) VENTILATION AREA; POWER RATING 23.4 WATT; CONSTRUCTION SPACE 2 INCH X 6 INCH; INCLUDES ROOM SIDE INSTALLATION; APPLICABLE STANDARD UL (CANADA AND US) |
- |
Long Description |
Ventilation Fan, 26 Gauge Rugged Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 23.4 W, 0.3 A, 110 cfm Air Flow, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Square Grill Shape, 11-1/2 in (L) x 12 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Square Housing Shape, 10 in Overall Length, 9-1/4 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 8.8 lb |
- |
Product Type |
Ventilation Fan |
- |
Short Description |
Ventilation Fan, 110 cfm, 26 Gauge Rugged Galvanized Steel, 120 VAC @ 60 Hz, 23.4W, 0.3 A |
- |
Special Features |
Includes Non-Metallic Damper/Duct Connector |
- |
|
Air Flow Rate |
110 CFM |
- |
Duct Diameter |
4 in |
- |
Duct Shape |
Round |
- |
Duct Size |
4 in |
- |
Grill Finish |
White |
- |
Grill Shape |
Square |
- |
Grill Size |
11-1/2 in (L) x 12 in (W) |
- |
Housing Shape |
Square |
- |
includes |
Non-Metallic Damper/Duct Connector |
- |
Maximum Air Flow |
110 cfm |
- |
Mounting Type |
Ceiling Mount |
- |
Overall Height |
5-3/4 in |
- |
Overall Width |
9-1/4 in |
- |
Sound Level |
1.3 SONES |
- |
Standards Met |
UL Listed;HVI Certified |
- |
Supply/Exhaust |
Exhaust |
- |
Ventilation Area |
105 Square Foot (Bath Room) |
- |
|
|
Brand |
|
Broan/Nutone LLC |
Manufacturers Part Number |
AE110 |
AE50110DC |
|
Category Description |
FANS & HEATERS |
FANS & HEATERS |
Type |
Ceiling, 1-Speed |
- |
|
|
Approval |
UL, HVI |
- |
Frequency Rating |
60 Hz |