Item Comparison: ADR60, KA36U

Item

ADR60 - 2-600 Al/Cu 1 Conduct Lug - Blackburn Mechanical

ADR60
2-600 Al/Cu 1 Conduct Lug

$14.1652 Each

$84.99 (6 Each)

QTY:
Each
Add
KA36U - 2-600 Cu/Al 1 Conductor Lug - Burndy

KA36U
2-600 Cu/Al 1 Conductor Lug

$31.90 Each

$382.80 (12 Each)

QTY:
Each
Add
Nacogdoches 7 0
All Stores 1,106 26
Vendor Blackburn Mechanical Burndy
Catalog Number ADR60 KA36U
Manufacturer Number ADR60 KA36U
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786610310 00781810370254
Weight per package 0.35 (lbs/each) 0.34 (lbs/each)
Description ADR60 2-600 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #2 Awg Conductor Size, 600 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 3-3/16 In Overall Length, Screw Terminal, 0.35 LB/Ea
KA36U 2-600 Cu/Al 1 Conductor Lug
Aluminum Universal Terminal, 1 Hole, 2 Awg (STR)-600 Kcmil, 3/8" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.17 (Each) $31.90 (Each)
Carton/Reel $84.99 (6 Each) $31.90 (1 Each)
Standard Packaging/Reel $84.99 (6 Each) $382.80 (12 Each)
insulation None -
Material Aluminum Aluminum
Number of Conductors 1 1
Terminal Type Screw -
Conductor Material Aluminum;Copper -
Finish Tinned -
Overall Length 3-3/16 in -
Description 2-600 AL/CU 1 CONDUCT LUG 2-600 CU/AL 1 CONDUCTOR LUG
extra long description ABB ADR60 AL TP 1CNDTR 1HOLE MOUNT BUR KA36U 2STR-600 DUAL RATED
Long Description Mechanical Connector Lug, #2 AWG Conductor Size, 600 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 3-3/16 in Overall Length, Screw Terminal, 0.35 lb/EA Aluminum Universal Terminal, 1 Hole, 2 AWG (Str)-600 kcmil, 3/8" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
Product Type Mechanical Connector Lug 2STR-600 Dual Rated
Short Description 2-600 AL/CU 1 Conductor Mechanical Connector Lug, Non-Insulated, 3-3/16 in L -
Special Features Easy Installation;No Special Tools Required Features: These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Dimension T: 0.44 IN, Number Of Screws: 1, Stud/bolt Hole Size: 3/8 IN, Dimension D: 1.72 IN, Dimension N: 0.78 IN, Set Screw Type: Allen Key, Installation Torque: 500 IN-LB, Length: 3.19 IN, Height: 1.56 IN, Width: 1-1/2 IN
For Stud Size 3/8 in (Bolt) -
for use with Copper and Aluminum Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 600 kcmil -
Minimum Conductor Size #2 AWG -
Number of Mounting Holes 1 -
package quantity 6 CT;60 PK -
Standards Met UL Listed E9809;CSA Certified -
Made in USA yes -
Brand Thomas & Betts BURNDY
Manufacturers Part Number ADR60 KA36U
sub brand Blackburn -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Dual-Rated Mechanical Connector Bolted Lugs & Terminals
Weight 0.35 lb/EA -
Application - For Aluminum And Copper Conductors
standard UL E9809 UL 486A-486B
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat