Nacogdoches |
27 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Panduit |
Catalog Number |
ADR50 |
LAMA500386Y |
Manufacturer Number |
ADR50 |
LAMA500-38-6Y |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00783786610273 |
00074983596164 |
Weight per package |
0.295 (lbs/each) |
1.66 (lbs/each) |
Description |
ADR50 500 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #4 Awg (Stranded) Conductor Size, 500 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 2-13/16 In Overall Length, Screw Terminal, 0.3 LB/Ea
|
LAMA500386Y 1BRL Alcu Lug
One-Hole, Aluminum, Single Barrel Lug, Type Lama, 4 Awg - 500 Kcmil, 3/8 (9.5MM) Stud Hole.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.83 (Each) |
$12.04 (Each) |
Carton/Reel |
$82.99 (6 Each) |
$12.04 (1 Each) |
Standard Packaging/Reel |
$82.99 (6 Each) |
$144.46 (12 Each) |
|
amperage rating |
- |
NA |
insulation |
None |
- |
Material |
Aluminum |
Tin-Plated Aluminum |
Number of Conductors |
1 |
- |
Terminal Type |
Screw |
- |
Voltage Rating |
- |
35 |
|
Conductor Material |
Aluminum;Copper |
- |
Finish |
Tinned |
- |
|
Overall Length |
2-13/16 in |
- |
|
Description |
500 AL/CU 1 CONDUCT LUG |
1BRL ALCU LUG |
extra long description |
ABB ADR50 AL TP 1CNDTR 1HOLE MOUNT |
PAN LAMA500-38-6Y Pan-Lug™ LAMA500- |
Long Description |
Mechanical Connector Lug, #4 AWG (Stranded) Conductor Size, 500 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 2-13/16 in Overall Length, Screw Terminal, 0.3 lb/EA |
One-hole, aluminum, single barrel lug, type LAMA, 4 AWG - 500 kcmil, 3/8 (9.5mm) stud hole. |
Product Type |
Mechanical Connector Lug |
Pan-Lug™ LAMA500-38-6Y Mech Con, One Hole Lug, Tin PLT Al, O |
Short Description |
Mechanical Connector Lug, Non-Insulated, 2-13/16 in L |
- |
Special Features |
Easy Installation;No Special Tools Required |
- |
|
For Stud Size |
3/8 in (Bolt) |
- |
for use with |
Copper and Aluminum Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
500 kcmil |
- |
Minimum Conductor Size |
#4 AWG (Stranded) |
- |
Number of Holes |
- |
1 |
Number of Mounting Holes |
1 |
- |
package quantity |
6 CT;60 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
- |
3/8 |
|
|
Brand |
Thomas & Betts |
PANDUIT |
Manufacturers Part Number |
ADR50 |
LAMA500-38-6Y |
sub brand |
Blackburn |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
SPLIT BOLTS |
Type |
Dual-Rated Mechanical Connector |
Mechanical Lug |
|
|
standard |
UL E9809 |
cULus and CSA certified for use up to 600V and temperature rated to 90C |